H27ICT - 6" Shallow Ceiling Ic 120V Line Voltage

Cooper Halo

  • $16.59 (Each)
  • $16.59 (Each)

  • $99.54 (Per 6)

In-Stock: 0 available locally (Deer Valley, AZ) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H27ICT
Manufacturer
Cooper Halo
Manufacturer's Part Number
H27ICT
Description
6" Shallow Ceiling Ic 120V Line Voltage
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
662400694571 / 00662400694571
Weight per unit
2.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.59 (Each)
Standard Packaging
$99.54 (Per 6)
Stock Availability
Deer Valley
0 (Find nearest stock)
Phoenix
0
All Stores
9
Resources
Images
 
 
H27ICT - Small Image
 
H27ICT - Large Image
Attachments
 
 
H27ICT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
6" Shallow Ic Housing
Description
6" SHALLOW CEILING IC 120V LINE VOLTAGE
Manufacturer Information
Brand
HALO-REC
Manufacturers Part Number
H27ICT
GTIN
00662400694571
UPC
662400694571
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Packaging
Weight per each
2.95
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
9 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat