HLB6099301EMWR - 6" Led Ultra Thin Trim 3K 900LM

Halo Direct Mount

  • $16.17 (Each)
  • $16.17 (Each)

In-Stock: 23 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HLB6099301EMWR
Manufacturer
Halo Direct Mount
Manufacturer's Part Number
HLB6099301EMWR
Description
6" Led Ultra Thin Trim 3K 900LM
"00080083863327|0080083|080083863327|08008386332|86332|HLB6099301EMWR|6"" RD Lens, 900LM, 930, 120V, MW|Cooper Lighting HLB6099301EMWR|Cooperlighting HLB6099301EMWR|Eaton / Cooper Lighting HLB6099301EMWR|Eaton Cooper Lighting HLB6099301EMWR|Eeton Cooper Lighting HLB6099301EMWR|Halo - Cooper Lighting HLB6099301EMWR|Halo Direct Mount HLB6099301EMWR"
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083863327 / 00080083863327
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.17 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
23
Resources
Images
 
 
HLB6099301EMWR - Small Image
 
HLB6099301EMWR - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
6" LED ULTRA THIN TRIM 3K 900LM
Product Type
6" RD Lens, 900LM, 930, 120V, MW
extra long description
ETNCL-CAN HLB6099301EMWR 6" RD LENS
Long Description
"00080083863327|0080083|080083863327|08008386332|86332|HLB6099301EMWR|6"" RD LENS, 900LM, 930, 120V, MW|Cooper Lighting HLB6099301EMWR|CooperLighting HLB6099301EMWR|Eaton / Cooper Lighting HLB6099301EMWR|Eaton Cooper Lighting HLB6099301EMWR|Eeton Cooper Lighting HLB6099301EMWR|HALO - COOPER LIGHTING HLB6099301EMWR|Halo Direct Mount HLB6099301EMWR"
Manufacturer Information
Manufacturers Part Number
HLB6099301EMWR
Brand
Halo Direct Mount
GTIN
00080083863327
UPC
080083863327
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.65
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
1 View Store

A-L

Location Stock Available
Cabot
1 View Store
Greenville
3 View Store

* All prices subject to change.

Begin Live Chat