HLBC4069FSD2W1EM - 4" Led Slim DWNLT 27K/3K/35K/4K/5K Canless 120V

Cooper Lighting Solutions

  • $28.98 (Each)
  • $28.98 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HLBC4069FSD2W1EM
Manufacturer
Cooper Lighting Solutions
Manufacturer's Part Number
HLBC4069FSD2W1EMW
Description
4" Led Slim DWNLT 27K/3K/35K/4K/5K Canless 120V
4" Led Downlight, 600 Lumens, 90 Cri, Selectable CCT With D2W Option, 120V 60HZ, Le & Te Phase Cut 5 Percent Dimming, Matte White Flange.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083263059 / 00080083263059
Weight per unit
1.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.98 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
14
Resources
Images
 
 
HLBC4069FSD2W1EM - Small Image
 
HLBC4069FSD2W1EM - Large Image
Attachments
 
 
HLBC4069FSD2W1EM - Specification Sheet
Brochures
 
 
HLBC4069FSD2W1EM - Brochure
Other Links
 
 
HLBC4069FSD2W1EM - Other
 
HLBC4069FSD2W1EM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.07A at 120V
Voltage Rating
120V
Wattage
8.5 W
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Finish
Matte White
Descriptions
Product Type
4" HLB Comfort, 600LM, 5CCT, D2W
extra long description
CLS HLBC4069FSD2W1EMW 4" HLB COMFOR
Long Description
4" LED downlight, 600 Lumens, 90 CRI, selectable CCT with D2W option, 120V 60Hz, LE & TE phase cut 5 percent dimming, matte white flange.
Special Features
Available in 4” and 6”
Description
4" LED SLIM DWNLT 27K/3K/35K/4K/5K CANLESS 120V
Manufacturer Information
Brand
Cooper Lighting Solutions
Manufacturers Part Number
HLBC4069FSD2W1EMW
GTIN
00080083263059
UPC
080083263059
Taxonomies, Classifications, and Categories
Type
HLBC Slim Regressed Canless Downlight
Category Description
LED GENERAL PURPOSE LIGHTING
Packaging
Weight per each
1.27
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
lighting
standard
Energy Star Certified;IECC Compliant;Title 20 Compliant;Title 24 Compliant;UL Listed;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Ft. Worth
2 View Store
Gilbert
10 View Store

M-Z

Location Stock Available
Marble Falls
2 View Store

* All prices subject to change.

Begin Live Chat