HLBC6LS9FSD2WE01 - HLBC6LS9FSD2WE010MWR-Ca

Cooper Lighting Solutions

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Bossier City, LA) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HLBC6LS9FSD2WE01
Manufacturer
Cooper Lighting Solutions
Manufacturer's Part Number
HLBC6LS9FSD2WE010MWR-CA
Description
HLBC6LS9FSD2WE010MWR-Ca
6" Downlight, 900/1100 Selectable Lumens 90 Cri Selectable CCT D2W Option 120/277V 60HZ, 0-10V Dimmable, Matte White Flange Canless or Retrofit Installation State Of Ca Compliant
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083267989 / 00080083267989
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Bossier City
0 (Find nearest stock)
All Stores
6
Resources
Images
 
 
HLBC6LS9FSD2WE01 - Small Image
 
HLBC6LS9FSD2WE01 - Large Image
Attachments
 
 
HLBC6LS9FSD2WE01 - Specification Sheet
Brochures
 
 
HLBC6LS9FSD2WE01 - Brochure
Other Links
 
 
HLBC6LS9FSD2WE01 - Other
 
HLBC6LS9FSD2WE01 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.059A at 277V
Voltage Rating
120/277V
Wattage
16.5 W
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Finish
Matte White
Descriptions
Product Type
6" HLB Comfort, LS, 5CCT, D2W, R, Unv, Ca
extra long description
CLS HLBC6LS9FSD2WE010MWR-CA 6" HLB
Description
HLBC6LS9FSD2WE010MWR-CA
Long Description
6" downlight, 900/1100 selectable lumens 90 CRI selectable CCT D2W option 120/277V 60Hz, 0-10V dimmable, matte white flange canless or retrofit installation state of CA compliant
Special Features
Available in 4” and 6”
Manufacturer Information
Brand
Cooper Lighting Solutions
Manufacturers Part Number
HLBC6LS9FSD2WE010MWR-CA
GTIN
00080083267989
UPC
080083267989
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
HLBC Slim Regressed Canless Downlight
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
standard
Energy Star Certified;IECC Compliant;Title 20 Compliant;Title 24 Compliant;UL Listed;RoHS Compliant
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Bossier City Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
4 View Store

A-L

Location Stock Available
Arlington Branch
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat