HU1036D930MB - Delisted 36" Dim Uc 30K 90CRI Black

Halo

  • $115.58 (Each)
  • $115.58 (Each)

In-Stock: 0 available locally (San Angelo, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HU1036D930MB
Manufacturer
Halo
Manufacturer's Part Number
HU1036D930MB
Description
Delisted 36" Dim Uc 30K 90CRI Black
Slang Terms

Suggest a New Term
Categories
Led Track, Rail, Task & Underc - Led Undercabinet Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
080083694280 / 00080083694280
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$115.58 (Each)
Stock Availability
San Angelo
0 (Find nearest stock)
Abilene
0
All Stores
1
Resources
Images
 
 
HU1036D930MB - Small Image
 
HU1036D930MB - Large Image
 
HU1036D930MB - Large Image
Attachments
 
 
HU1036D930MB - Specification Sheet
 
HU1036D930MB - Specification Sheet
Brochures
 
 
HU1036D930MB - Brochure
Other Links
 
 
HU1036D930MB - Other
 
HU1036D930MB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
36" Dimmable Fix, 3000K, 90CRI -MB
extra long description
ETNCL HU1036D930MB 36" DIMMABLE FIX
Description
36" DIM UC 30K 90CRI BLACK
Manufacturer Information
Brand
Cooper Halo
Manufacturers Part Number
HU1036D930MB
GTIN
00080083694280
UPC
080083694280
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Abilene Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Mt. Pleasant
1 View Store

* All prices subject to change.

Begin Live Chat