LT460WH6930 - 4" 8W Led Retro 30K

Halo - Recessed

  • $16.72 (Each)
  • $16.72 (Each)

In-Stock: 9 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT460WH6930
Manufacturer
Halo - Recessed
Manufacturer's Part Number
LT460WH6930
Description
4" 8W Led Retro 30K
Retrofit Baffle, 120 V Ac, White, Recessed Mount, 5.625 In Length, 5.75 In Width, 3.375 In Height, 0.7299 LB
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39121551 - Reflector parts
UPC/GTIN
080083742394 / 00080083742394
Weight per unit
0.7299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.72 (Each)
Stock Availability
Nacogdoches
9 (Check another store)
All Stores
2,178
Resources
Images
 
 
LT460WH6930 - Small Image
 
LT460WH6930 - Large Image
 
LT460WH6930 - Large Image
 
LT460WH6930 - Large Image
Attachments
 
 
LT460WH6930 - Specification Sheet
 
LT460WH6930 - Specification Sheet
Other Links
 
 
LT460WH6930 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V ac
Wattage
2.9 IN Length 4.8 IN Width 4.8 IN Height
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
5.75 in
Length
5.625 in
Height
3.375 in
Size
5.625 IN Length 3.5 IN Width 5.75 IN Height
Descriptions
Description
7.9W 4" LED RTRO TRM 30K
Product Type
Retrofit Baffle
Features
The Halo(R) LT4 combines the energy savings, long life and sustainability of LED in an easy to install retrofit baffle trim kit. Friction blades hold the trim tight to ceiling;use in new construction, remodeler and retrofit installation in Halo(R) and other compatible 4" recessed housings. The diffuse lens provides shielding to the source and wet location listing;suitable for use in showers or in outdoor covered ceiling applications. Also conforms with NFPA requirements for closet use. Integral driver prov
Long Description
Retrofit Baffle, 120 V ac, White, Recessed Mount, 5.625 in Length, 5.75 in Width, 3.375 in Height, 0.7299 lb
Short Description
Retrofit Baffle, 120 VAC, Recessed, 5000K
extra long description
ETNCL-CAN LT460WH6930 LT4 LED RETRO
Special Features
LED retrofit shallow lens downlight with baffle trim
Additional Information
Mounting Type
Recessed Mount
package quantity
1 ct
Manufacturer Information
Brand
HALO - RECESSED
Manufacturers Part Number
LT460WH6930
sub brand
LT4 All-Purpose LED Retrofit Trim Kit
GTIN
00080083742394
UPC
080083742394
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
4" LT4 LED Retrofit Trim Kit
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.7299 lb
Weight per each
0.7299
Carton
1
Uses, Certifications, and Standards
Application
lighting
Energy Star
yes
standard
UL/cUL Listed 1598 Luminaire;UL Classified;UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;California Title 20;California Title 24;EMI/RFI per FCC 47CFR Part 15 B;IECC Compliant;LM79 and/or LM80 Tested;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,178

Location search:

* All prices subject to change.

Begin Live Chat