LT460WH6950 - *Discontinued* 7.9W 4" Led Rtro TRM 50K

Halo

  • $10.69 (Each)
  • $10.69 (Each)

In-Stock: 0 available locally (Sherman, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT460WH6950
Manufacturer
Halo
Manufacturer's Part Number
LT460WH6950
Description
*Discontinued* 7.9W 4" Led Rtro TRM 50K
Retrofit Baffle, 120 V Ac, White, Recessed Mount, 5.75 In Length, 5.75 In Width, 3.375 In Height, 1 LB
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39121551 - Reflector parts
UPC/GTIN
080083762590 / 00080083762590
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.69 (Each)
Stock Availability
Sherman
0 (Find nearest stock)
DFW RDC
0
All Stores
491
Resources
Images
 
 
LT460WH6950 - Large Image
 
LT460WH6950 - Small Image
 
LT460WH6950 - Large Image
 
LT460WH6950 - Large Image
 
LT460WH6950 - Large Image
Attachments
 
 
LT460WH6950 - Specification Sheet
 
LT460WH6950 - Specification Sheet
 
LT460WH6950 - Specification Sheet
Other Links
 
 
LT460WH6950 - Other
 
LT460WH6950 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V ac
amperage rating
Cooper Halo
Lamp Type
Cooper Halo
Material, Color, and Finish
Color
White
Style
Open Office, Retail
Dimensions and Weight
Width
5.75 in
Length
5.75 in
Height
3.375 in
Descriptions
Product Type
Retrofit Baffle
Long Description
Retrofit Baffle, 120 V ac, White, Recessed Mount, 5.75 in Length, 5.75 in Width, 3.375 in Height, 1 lb
Short Description
Retrofit Baffle, 120 VAC, Recessed, 5000K
Features
The Halo(R) LT4 combines the energy savings, long life and sustainability of LED in an easy to install retrofit baffle trim kit. Friction blades hold the trim tight to ceiling;use in new construction, remodeler and retrofit installation in Halo(R) and other compatible 4" recessed housings. The diffuse lens provides shielding to the source and wet location listing;suitable for use in showers or in outdoor covered ceiling applications. Also conforms with NFPA requirements for closet use. Integral driver prov
extra long description
ETNCL LT460WH6950 LT4 LED RETROFIT
Description
*DISCONTINUED* 7.9W 4" LED RTRO TRM 50K
Special Features
Cooper Halo
Additional Information
Mounting Type
Recessed Mount
package quantity
1 ct
Sensor Type
8.1 IN Length 7.4 IN Width 1.7 IN Height
Manufacturer Information
Brand
HALO
Manufacturers Part Number
LT460WH6950
sub brand
LT4 All-Purpose LED Retrofit Trim Kit
GTIN
00080083762590
UPC
080083762590
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Cooper Halo
Trade Size
aperture size
ECCN: EAR99NLR
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
1 lb
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
lighting
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat