LT560WH6935R - *Discontinued* 6" 10W Led Retro 35K

Halo

  • $9.99 (Each)
  • $9.99 (Each)

In-Stock: 0 available locally (Mesa, AZ) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT560WH6935R
Manufacturer
Halo
Manufacturer's Part Number
LT560WH6935R
Description
*Discontinued* 6" 10W Led Retro 35K
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
080083763030 / 00080083763030
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.99 (Each)
Stock Availability
Mesa
0 (Find nearest stock)
Phoenix
0
All Stores
21
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
6" 10W LED RETRO 35K
Product Type
5/6" Led Retro WHT BFFL 90CRI 3500K Ret
Special Features
LED retrofit shallow lens downlight with baffle trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
LT560WH6935R
sub brand
LT56 LED 5"/6" All-Purpose Baffle Trim Downlight
GTIN
00080083763030
UPC
080083763030
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
5/6" LT4 LED Retrofit Trim Kit
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed 1598 Luminaire;UL Classified;UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;IP56 Rated;California Title 20;California Title 24;EMI/RFI per FCC 47CFR Part 15 B;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;RoHS Compliant;IECC Compliant;LM79 and/or LM80 Tested
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 21

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
2 View Store

* All prices subject to change.

Begin Live Chat