3BR4242BC200R - 3PH BR 42 Space 42 CKT 200A LC N3R Cu Bus

Eaton

  • $1871.79 (Each)
  • $1,871.79 (Each)

In-Stock: 0 available locally (Little Rock, AR) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3BR4242BC200R
Manufacturer
Eaton
Manufacturer's Part Number
3BR4242BC200R
Description
3PH BR 42 Space 42 CKT 200A LC N3R Cu Bus
Eaton BR Main Breaker Loadcenter, No Feed-Thru Lugs, Main Circuit Breaker, 200 A, L2R, Copper, Cover Included, Nema 3R, Metallic, 10 Kaic, CC, 42 Circuits, 42 Spaces, Four-Wire, Three-Phase, #1/0 Awg-250 Kcmil Cu/Al, Nema 3R, 208 Y/120, 240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Three Phase Main Breaker Load Centers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676441209 / 00786676441209
Weight per unit
23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,871.79 (Each)
Stock Availability
Little Rock
0 (Find nearest stock)
All Stores
83
Resources
Images
 
 
3BR4242BC200R - Small Image
 
3BR4242BC200R - Large Image
 
3BR4242BC200R - Large Image
 
3BR4242BC200R - Large Image
Attachments
 
 
3BR4242BC200R - Specification Sheet
Brochures
 
 
3BR4242BC200R - Brochure
Tech Bulletins
 
 
3BR4242BC200R - Tech Bulletin
Other Links
 
 
3BR4242BC200R - Other
 
3BR4242BC200R - Other
 
3BR4242BC200R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Cover included
interrupt rating
10
amperage rating
200
Voltage Rating
208Y/120, 240V
Phase
3
Dimensions and Weight
Depth
5.19
Size
L2r
Width
14.31
Height
45
Descriptions
Product Type
3 PH/BR LC 200A MCB 42 CKT Cu Bus N3R
extra long description
ETN 3BR4242BC200R 3 Ph/BR LC 200A M
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Description
3PH BR 42 SPACE 42 CKT 200A LC N3R CU BUS
Long Description
Eaton BR main breaker loadcenter,No feed-thru lugs,Main circuit breaker,200 A,L2r,Copper,Cover included,NEMA 3R,Metallic,10 kAIC,CC,42 Circuits,42 Spaces,Four-wire,Three-phase,#1/0 AWG-250 kcmil Cu/Al,NEMA 3R,208 Y/120, 240 V
Special Features
No feed-thru lugs
Additional Information
number of spaces
42
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
3BR4242BC200R
GTIN
00786676441209
UPC
786676441209
Taxonomies, Classifications, and Categories
Type
Main breaker loadcenter
Packaging
Weight per each
23
Carton
1
Uses, Certifications, and Standards
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat