BR3060LQN125G - 30/60C 125A QN Mlo Loadcenter

Eaton

  • $196.26 (Each)
  • $196.26 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR3060LQN125G
Manufacturer
Eaton
Manufacturer's Part Number
BR3060LQN125G
Description
30/60C 125A QN Mlo Loadcenter
Main Lug Load Center, 30 Spaces, 60 Circuits, 125 A, 120/240 V Ac, #6 to 2/0 Awg Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 29.13 In Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676026338 / 00786676026338
Weight per unit
29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$196.26 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
BR3060LQN125G - Large Image
 
BR3060LQN125G - Large Image
 
BR3060LQN125G - Large Image
 
BR3060LQN125G - Large Image
 
BR3060LQN125G - Large Image
 
BR3060LQN125G - Small Image
 
BR3060LQN125G - Large Image
 
BR3060LQN125G - Large Image
Attachments
 
 
BR3060LQN125G - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Voltage Rating
120/240 V ac
Wire Size
#6 to 2/0 AWG
Material
Metallic
interrupt rating
10 kAIC
Phase
1
Cover Type
Cover included
amperage rating
HID Lighting
Material, Color, and Finish
Bus Material
Aluminum
Color
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
material composition
Not Applicable
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Size
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Descriptions
Description
30/60C 125A QN MLO LOADCENTER
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
Main Lug Load Center
Long Description
Main Lug Load Center, 30 Spaces, 60 Circuits, 125 A, 120/240 V ac, #6 to 2/0 AWG Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 29.13 in Overall Height
Short Description
NEMA 1 Main Lug Load Center, 30/60 C, 125 A
Special Features
GBK21 Quick Connect Neutral Configuration
extra long description
ETN BR3060LQN125G BR style 1-inch l
Additional Information
number of spaces
30
Number of Circuits
60
Enclosure Type
Nema 1
for use with
Type Br 1-Inch Breakers
Overall Width
3.88 in;98.4 mm
Overall Height
29.13 in;739.8 mm
Circuit Breaker Compatibility
BR Circuit Breaker
Recommended Environment
Indoor
Standards Met
Ul Listed
Made in USA
yes
class
1.0000 IN X 1.0000 IN X 2.2300 IN
dimensions
3.8800 IN X 14.3100 IN X 29.1300 IN
Cord Type
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR3060LQN125G
sub brand
ATLAS AMERICAN LIGHTING
series
Automation And Logic Control Equipment
GTIN
00786676026338
UPC
786676026338
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
29
Carton
1
Uses, Certifications, and Standards
Mounting
Combination
Application
Stationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Elec Assemblies/Panels/EOEMs - AftermarketElec Assemblies, Panels & EOEM - Control Panels for MachinesElec Assemblies, Panels & EOEM - Panel BuildersInd Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat