BRNSURGE10 - Type BR 2 Pole Surge Arre

Eaton

  • $141.07 (Each)
  • $141.07 (Each)

In-Stock: 0 available locally (Ennis, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRNSURGE10
Manufacturer
Eaton
Manufacturer's Part Number
BRNSURGE10
Description
Type BR 2 Pole Surge Arre
Eaton Type BR Circuit Breaker Surge Protective Device, Two Pole, Pigtailz Neutral Surge Protective Device, 10 Ka
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786689880828 / 00786689880828
Weight per unit
0.548 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$141.07 (Each)
Stock Availability
Ennis
0 (Find nearest stock)
DFW RDC
388
All Stores
3,488
Resources
Images
 
 
BRNSURGE10 - Small Image
 
BRNSURGE10 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
EWD BRNSURGE10 TYPE BR 2 POLE SURGE
Product Type
Type BR 2 Pole Surge Arrester
Features
Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors t
Long Description
EATON TYPE BR CIRCUIT BREAKER SURGE PROTECTIVE DEVICE, TWO POLE, PIGTAILZ NEUTRAL SURGE PROTECTIVE DEVICE, 10 KA
Description
TYPE BR 2 POLE SURGE ARRE
Additional Information
dimensions
3.6000 IN X 3.5000 IN X 2.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRNSURGE10
GTIN
00786689880828
UPC
786689880828
Taxonomies, Classifications, and Categories
Type
Plug on module surge protection device
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
0.548
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherOther
standard
UL 1449,cUL Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,488

Location search:

* All prices subject to change.

Begin Live Chat