BRP30L200GW - BR Pon Loadcntr 200A Mlo 30 Space W/ Ground Bar WH

Eaton

  • $375.57 (Each)
  • $375.57 (Each)

In-Stock: 0 available locally (Galena Park, TX) (change location)
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
BRP30L200GW
Manufacturer
Eaton
Manufacturer's Part Number
BRP30L200GW
Description
BR Pon Loadcntr 200A Mlo 30 Space W/ Ground Bar WH
Eaton Eaton BR Main Lug Loadcenter, Indoor, Main Lug Only, 200 A, X5, Aluminum, Nema 1, Metallic, 10KAIC, CSR2200, Surface, Flush, Nema 1, 60 Circuits, Twenty-Four Pole, 30 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, 120/240V, #1–300 Kcmil
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689052904 / 00786689052904
Weight per unit
26.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$375.57 (Each)
Stock Availability
Galena Park
0 (Find nearest stock)
Deer Park
0
All Stores
41
Resources
Images
 
 
BRP30L200GW - Small Image
 
BRP30L200GW - Large Image
 
BRP30L200GW - Large Image
 
BRP30L200GW - Large Image
 
BRP30L200GW - Large Image
 
BRP30L200GW - Large Image
Attachments
 
 
BRP30L200GW - Specification Sheet
Brochures
 
 
BRP30L200GW - Brochure
Other Links
 
 
BRP30L200GW - Other
 
BRP30L200GW - Other
 
BRP30L200GW - Other
 
BRP30L200GW - Other
 
BRP30L200GW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Cover included
Phase
1
interrupt rating
10
Voltage Rating
120/240V
amperage rating
200
Wattage
Single-pole
Dimensions and Weight
Depth
29.12
Height
3.88
Width
14.31
Size
X5
Descriptions
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Description
BR PON LOADCNTR 200A MLO 30 SPACE W/ GROUND BAR WH
Product Type
BR Pon LC, 200A, Mlo, 30 Space, W/GRND, White
extra long description
ETN BRP30L200GW BR PON LC,200A,MLO,
Long Description
Eaton Eaton BR main lug loadcenter,Indoor,Main lug only,200 A,X5,Aluminum, NEMA 1,Metallic,10kAIC,CSR2200,Surface,flush,NEMA 1,60 Circuits,Twenty-four pole,30 Spaces,Two hots,a neutral,and a ground,Single-phase,120/240V,#1–300 kcmil
Additional Information
number of spaces
30
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP30L200GW
GTIN
00786689052904
UPC
786689052904
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
26.35
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
Flush Mount;Surface Mount
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 41

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Marietta
41 View Store

* All prices subject to change.

Begin Live Chat