BW2200 - Type BW Main BRKR 200A/2 Pole Kit 120/240V 10K

Eaton

  • $155.47 (Each)
  • $155.47 (Each)

In-Stock: 0 available locally (Stephenville, TX) (change location)
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
BW2200
Manufacturer
Eaton
Manufacturer's Part Number
BW2200
Description
Type BW Main BRKR 200A/2 Pole Kit 120/240V 10K
Eaton Type BW Circuit Breaker, Plug-On Circuit Breaker, 200 A, 10 Kaic, Two-Pole, 120/240 V, BR, Plug-On, #2 Awg-300 Kcmil Cu/Al, BW, Type Ecb Unit Enclosures
Slang Terms

Suggest a New Term
Categories
Distribution Equipment - Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676460552 / 00786676460552
Weight per unit
2.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$155.47 (Each)
Stock Availability
Stephenville
0 (Find nearest stock)
DFW RDC
35
All Stores
977
Resources
Images
 
 
BW2200 - Small Image
 
BW2200 - Large Image
 
BW2200 - Large Image
Attachments
 
 
BW2200 - Specification Sheet
Brochures
 
 
BW2200 - Brochure
Other Links
 
 
BW2200 - Other
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
120/240 V ac;208Y/120 V ac;240 V ac
Poles
2
connection
Plug-on
Current Rating
200 A
Wire Size
#2 AWG to 300 kcmil
interrupt rating
10 kAIC
Descriptions
Long Description
Circuit Breaker, 200 A, 2 Poles, Plug-On Terminal, 120/240 V ac;208Y/120 V ac;240 V ac, #2 AWG to 300 kcmil Wire Size
Product Type
Circuit Breaker
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
Circuit Breaker, 200A, 2 Poles
Description
TYPE BW MAIN BRKR 200A/2 POLE KIT 120/240V 10K
extra long description
ETN BW2200 BW Main 200A/2 Pole Kit
Additional Information
dimensions
6.2500 IN X 5.2500 IN X 5.0000 IN
circuit breaker type
Circuit Breaker
Terminal Connection Type
Plug-On
for use with
Type ECB Unit Enclosures
Standards Met
UL 489 Listed
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BW2200
GTIN
00786676460552
UPC
786676460552
Taxonomies, Classifications, and Categories
Type
MAIN BREAKER
Category Description
Breaker Enclosures with or without Breaker
Packaging
Weight per each
2.65
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 977

Location search:
These alternate items can be purchased instead of BW2200.
Jump To:

Similar Items

Similar items are close alternatives to BW2200, though they may not be 100% alike.

Eaton Type CSR Standard Circuit Breaker, Standard Circuit Breaker, 200 A, 25 Kai...
  • Our Part #: CSR2200N
  • Stephenville Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CSR2200N
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($336.09) ·
CSR2200N - Eaton Corp

Stephenville Availability: In Stock

Total Availability: In Stock

Book Price

$336.09

Each

QTY:
Each
Add
Eaton Type BR Main Circuit Breaker, Main Circuit Breaker, 200 A, 25 Kaic, Two-Po...
  • Our Part #: BWH2200
  • Stephenville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BWH2200
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($459.73) ·
BWH2200 - Eaton Corp

Stephenville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$459.73

Each

QTY:
Each
Add
Breaker 200A 2P 120/240V 22K EQ8695 Main
  • Our Part #: MBK200A
  • Stephenville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MBK200A
  • Manufacturer: Siemens Industry Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($266.82) ·
MBK200A - Siemens Industry Inc

Stephenville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$266.82

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BW2200 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BW2200 Eaton 00786676460552
BWH2200 Eaton 00786676460606
CUHBW2200 Eaton n/a
GTHQMV200 GENERAL ELECTRIC n/a
GTHQMV200B GENERAL ELECTRIC n/a
1D334 WW GRAINGER n/a
QOM2200 Schneider Electric n/a
QOM2200VH Schneider Electric 00785901004066
MBK200A Siemens 00783643388017

* All prices subject to change.

Begin Live Chat