C1000E2AFB - 1000 Va Type Mte Control Transformer With Primary

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C1000E2AFB
Manufacturer
Eaton
Manufacturer's Part Number
C1000E2AFB
Description
1000 Va Type Mte Control Transformer With Primary
Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, Taps: None, SV: 120/115/110V, 55°C, 1000 Va, Cu Magnet Wire.
Slang Terms

Suggest a New Term
Categories
Control Transformers - Core & Coil Industrial Control Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680125522 / 00786680125522
Weight per unit
33.2999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
C1000E2AFB - Small Image
 
C1000E2AFB - Large Image
 
C1000E2AFB - Large Image
 
C1000E2AFB - Large Image
 
C1000E2AFB - Large Image
Attachments
 
 
C1000E2AFB - Specification Sheet
Brochures
 
 
C1000E2AFB - Brochure
Other Links
 
 
C1000E2AFB - Other
 
C1000E2AFB - Other
 
C1000E2AFB - Other
 
C1000E2AFB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
1000VA Type Mte CPT W/ Prim Fuse BLK
extra long description
ETN C1000E2AFB 1000VA Type MTE CPT
Features
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Description
1000 VA TYPE MTE CONTROL TRANSFORMER WITH PRIMARY
Long Description
Eaton Type MTE industrial control transformer, pv: 240 x 480v, 230 x 460v, 220 x 440v, taps: none, sv: 120/115/110v, 55°c, 1000 va, cu magnet wire.
Special Features
Primary Fuse Block
Additional Information
Tap Size
NONE
kva rating
1000 VA
Secondary Voltage
120/115/110 V
Primary Voltage
220 X 440 V, 230 X 460 V, 240 X 480 V
dimensions
6.4570 IN X 6.7320 IN X 7.0470 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C1000E2AFB
GTIN
00786680125522
UPC
786680125522
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Packaging
Weight per each
33.2999
Carton
1
Uses, Certifications, and Standards
Application
Other
Temperature Rating
55°C
standard
cUL Certified,CSA Certified,UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat