GHB2020 - Type GHB BRKR 2P 20A 277/480VAC Max 125/250VDC Max

Eaton

  • $250.66 (Each)
  • $250.66 (Each)

  • $3,007.92 (Per 12)

In-Stock: 858 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GHB2020
Manufacturer
Eaton
Manufacturer's Part Number
GHB2020
Description
Type GHB BRKR 2P 20A 277/480VAC Max 125/250VDC Max
Molded Case Circuit Breaker, 20 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, Bolt-On, 277/480 V Ac;125/250 V DC, G-Frame Frame, 50/60 HZ, 2.8 In Overall Height, 4.7 In Overall Length, 2.1 In Overall Width
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 2 Pole Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679911204 / 00786679911204
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$250.66 (Each)
Standard Packaging
$3,007.92 (Per 12)
Stock Availability
Wichita Falls
0 (Find nearest stock)
DFW RDC
1
All Stores
858
Resources
Images
 
 
GHB2020 - Small Image
 
GHB2020 - Large Image
 
GHB2020 - Large Image
 
GHB2020 - Large Image
 
GHB2020 - Video
Attachments
 
 
GHB2020 - Specification Sheet
Brochures
 
 
GHB2020 - Brochure
Other Links
 
 
GHB2020 - Other
 
GHB2020 - Other
 
GHB2020 - Other
 
GHB2020 - Other
 
GHB2020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
65 kAIC @ 240 V ac;14 kAIC @ 480y/277 V ac
Voltage Rating
277/480 V ac;125/250 V dc
Poles
2
Current Rating
20 A
Dimensions and Weight
Overall Length
4.7 in
Descriptions
Product Type
Molded Case Circuit Breaker
extra long description
ETN GHB2020 GHB CB 2P 20A 277/480VA
Long Description
Molded Case Circuit Breaker, 20 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, Bolt-On, 277/480 V ac;125/250 V dc, G-Frame Frame, 50/60 Hz, 2.8 in Overall Height, 4.7 in Overall Length, 2.1 in Overall Width
Features
Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, fixed magnetic trip type, Two-pole, 20A, 480Y/277 Vac, 125/250 Vdc, 50/60 Hz.
Short Description
2P Thermal Magnetic Circuit Breaker, 20 A, 277/480 VAC;125/250 V dc
Description
TYPE GHB BRKR 2P 20A 277/480VAC MAX 125/250VDC MAX
Additional Information
Tripping Mechanism
Non-Interchangeable Thermal Magnetic
Mounting Type
Bolt-On
Overall Height
2.8 in
Overall Width
2.1 in
Standards Met
UL Listed;Federal Specifications Classification W-C375B
circuit breaker type
Thermal Magnetic Circuit Breaker
media
Yes
dimensions
2.6300 IN X 2.0000 IN X 4.0000 IN
frame
G
Manufacturer Information
Brand
Viton(R)
Manufacturers Part Number
GHB2020
GTIN
00786679911204
UPC
786679911204
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
0.95
Carton
1
Package
12
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,Federal Specifications Classification W-C375B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 858

Location search:

* All prices subject to change.

Begin Live Chat