GHB3030S1 - GHB3030 W/S/T 120VAC LH

Eaton

  • $2322.03 (Each)
  • $2,322.03 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
GHB3030S1
Manufacturer
Eaton
Manufacturer's Part Number
GHB3030S1
Description
GHB3030 W/S/T 120VAC LH
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 30A, 480Y/277 Vac, 125/250 VDC, 65 Kaic At 240 Vac, 14 Kaic At 480Y/277 Vac, 120 Vac Rear W/ Left Pigtail, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679010303 / 00786679010303
Weight per unit
1.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,322.03 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
GHB3030S1 - Small Image
 
GHB3030S1 - Large Image
 
GHB3030S1 - Large Image
 
GHB3030S1 - Large Image
 
GHB3030S1 - Video
Attachments
 
 
GHB3030S1 - Specification Sheet
Brochures
 
 
GHB3030S1 - Brochure
Other Links
 
 
GHB3030S1 - Other
 
GHB3030S1 - Other
 
GHB3030S1 - Other
 
GHB3030S1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
30 A
Voltage Rating
480Y/277 Vac, 125/250 Vdc
Descriptions
Description
GHB3030 W/S/T 120VAC LH
Product Type
GHB3030 W/S/T 120VAC LH
extra long description
ETN GHB3030S1 GHB3030 W/S/T 120VAC
Long Description
Eaton Series C complete molded case circuit breaker, G-frame, GHB, Fixed thermal, fixed magnetic trip, Three-pole, 30A, 480Y/277 Vac, 125/250 Vdc, 65 kAIC at 240 Vac, 14 kAIC at 480Y/277 Vac, 120 Vac rear w/ left pigtail, 50/60 Hz
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Additional Information
dimensions
2.6300 IN X 3.0000 IN X 4.0000 IN
frame
G
media
Yes
Manufacturer Information
Manufacturers Part Number
GHB3030S1
Brand
Eaton
GTIN
00786679010303
UPC
786679010303
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
1.75
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,Federal Specifications Classification W-C375B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area