HFD2200 - HFD 2P 600VAC Rated Load Terms Only

Eaton

  • $2631.39 (Each)
  • $2,631.39 (Each)

In-Stock: 0 available locally (Russellville, AR) (change location)
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
HFD2200
Manufacturer
Eaton
Manufacturer's Part Number
HFD2200
Description
HFD 2P 600VAC Rated Load Terms Only
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame Molded Case Circuit Breaker, 200 A, Two-Pole, Thermal Magnetic Trip
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 2 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679015322 / 00786679015322
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,631.39 (Each)
Stock Availability
Russellville
0
Little Rock
0
All Stores
0
Resources
Images
 
 
HFD2200 - Small Image
 
HFD2200 - Large Image
 
HFD2200 - Large Image
 
HFD2200 - Large Image
 
HFD2200 - Video
Attachments
 
 
HFD2200 - Specification Sheet
Brochures
 
 
HFD2200 - Brochure
Other Links
 
 
HFD2200 - Other
 
HFD2200 - Other
 
HFD2200 - Other
 
HFD2200 - Other
 
HFD2200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Current Rating
200 A
Voltage Rating
600 VAC, 250 VDC
Descriptions
Product Type
HFD 2P 600VAC Rated Load Terms Only
Description
HFD 2P 600VAC RATED LOAD TERMS ONLY
extra long description
ETN HFD2200 HFD 2P 600VAC RATED LOA
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, F-frame molded case circuit breaker, 200 A, Two-pole, Thermal magnetic trip
Additional Information
media
Yes
dimensions
3.3800 IN X 2.7500 IN X 2.7500 IN
frame
F
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HFD2200
GTIN
00786679015322
UPC
786679015322
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
4.5
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Little Rock Area