MBP200SD - BR MTR BRKR, 200A, Prov Mai

Eaton

  • $2046.85 (Each)
  • $2,046.85 (Each)

In-Stock: 7 available at other locations ( find a store with stock)
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
MBP200SD
Manufacturer
Eaton
Manufacturer's Part Number
MBP200SD
Description
BR MTR BRKR, 200A, Prov Mai
Eaton Resi Meter Breaker, Meter Mains, 200A, C, Aluminum, Nema 3R, Bottom and Top, Provisions, Surface Mounting, Five-Jaw, 1, Single-Phase, Ringless, 120/240 Vac, Horn Bypass
Slang Terms

Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu Mark as Incorrect
Suggest a New Category
Classification
Residential Meter Socket Circuit Breaker Combinations
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782114668887 / 00782114668887
Weight per unit
34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,046.85 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
7
Resources
Images
 
 
MBP200SD - Small Image
 
MBP200SD - Large Image
 
MBP200SD - Large Image
 
MBP200SD - Large Image
 
MBP200SD - Large Image
 
MBP200SD - Large Image
Attachments
 
 
MBP200SD - Specification Sheet
Brochures
 
 
MBP200SD - Brochure
Other Links
 
 
MBP200SD - Other
 
MBP200SD - Other
 
MBP200SD - Other
 
MBP200SD - Other
 
MBP200SD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
200 A
Descriptions
Product Type
BR MTR BRKR, 200A, Prov Main CKT BKR,
extra long description
ETN MBP200SD BR Mtr Brkr,200A,Prov
Features
Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter so
Description
BR MTR BRKR,200A,PROV MAI
Long Description
Eaton resi meter breaker, Meter mains, 200A, C, Aluminum, NEMA 3R, Bottom and top, Provisions, Surface mounting, Five-jaw, 1, Single-phase, Ringless, 120/240 Vac, Horn bypass
Additional Information
dimensions
5.3800 IN X 14.4400 IN X 36.6300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MBP200SD
GTIN
00782114668887
UPC
782114668887
Taxonomies, Classifications, and Categories
Type
Residential meter breaker
Packaging
Weight per each
34
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
4 View Store

A-L

Location Stock Available
Colorado Springs
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat