13037A - Switch Toggle 3-Way 15A 120V GRD Al

Eaton

  • $2.55 (Each)
  • $2.55 (Each)

  • $25.53 (Per 10)

  • $255.32 (Per 100)

In-Stock: 0 available locally (Edmond, OK) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
13037A
Manufacturer
Eaton
Manufacturer's Part Number
1303-7A
Description
Switch Toggle 3-Way 15A 120V GRD Al
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Stainless Steel;Thermoplastic, PVC (Toggle);Polycarbonate (Housing) Material, Silver Alloy Contact Material, Brown, Screw Connection, Framed Wall Mount, 0.75 (W) X 0.88 (D) X 2.13 (L) In;3.28 In (Screw to Screw), -20 °C Operating Temperature, +60 °C Operating Temperature, 0.14 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664543784 / 00032664543784
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$2.55 (Each)
Carton
$25.53 (Per 10)
Standard Packaging
$255.32 (Per 100)
Stock Availability
Edmond
0 (Find nearest stock)
Oklahoma City
0
All Stores
463
Resources
Images
 
 
13037A - Small Image
 
13037A - Large Image
 
13037A - Large Image
 
13037A - Large Image
 
13037A - Large Image
Attachments
 
 
13037A - Specification Sheet
Brochures
 
 
13037A - Brochure
Other Links
 
 
13037A - Other
 
13037A - Other
 
13037A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Material
Stainless Steel;Thermoplastic, PVC (Toggle);Polycarbonate (Housing)
Material, Color, and Finish
Contact Material
Silver Alloy
Color
Brown
Descriptions
Product Type
Toggle Switch
Long Description
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Stainless Steel;Thermoplastic, PVC (Toggle);Polycarbonate (Housing) Material, Silver Alloy Contact Material, Brown, Screw Connection, Framed Wall Mount, 0.75 (W) x 0.88 (D) x 2.13 (L) in;3.28 in (Screw to Screw), -20 °C Operating Temperature, +60 °C Operating Temperature, 0.14 lb
Features
Longer, wider strap on Toggle Lighted Switches provides 40% more contact area to wall board. Virtually eliminates floating installations. Industrial design cam action mechanism insures quiet switch action. Patented built-in wire stripper for #14 and #12 wire to speed installation. Unbreakable top and bottom housing eliminates call-backs due to job site breakage. Patented built-in wire looper for pre-looping. Three way switches feature additional push-in common termination for feed-through tapping. Push-in
Short Description
15 A, 120 V, 3W, Toggle Switch, Almond
Special Features
Standard Grade;Wiring Type Side and Push Wire;Long;Broad Mounting Strap Virtually Eliminates Floating Installations
Description
SWITCH TOGGLE 3-WAY 15A 120V GRD AL
extra long description
EWD 1303-7A Switch Toggle 3-Way 15A
Additional Information
Number of Ways
3
Connection Type
Screw
actuator type
Framed Toggle
Mounting Type
Wall Mount
dimensions
0.75 (W) x 0.88 (D) x 2.13 (L) in;3.28 in (Screw to Screw)
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+60 °C
Standards Met
cULus Listed to UL 20, File no. E18704
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
1303-7A
GTIN
00032664543784
UPC
032664543784
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Packaging
Weight
0.14 lb
Weight per each
0
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Industrial;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 463

Location search:

Greater Oklahoma City Area

Location Stock Available
Lawton
110 View Store

Distribution Centers

Location Stock Available
Bossier City
25 View Store
DFW RDC
14 View Store

A-L

Location Stock Available
Dallas
193 View Store

* All prices subject to change.

Begin Live Chat