2037WB0X - Wallplate 2G Blank THRMST Box MNT Mid WH

Eaton

  • $1.45 (Each)
  • $1.45 (Each)

  • $36.26 (Per 25)

  • $145.04 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2037WB0X
Manufacturer
Eaton
Manufacturer's Part Number
2037W-BOX
Description
Wallplate 2G Blank THRMST Box MNT Mid WH
Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, Screw Mount, Thermoset Plastic, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664519949 / 00032664519949
Weight per unit
0.137 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.45 (Each)
Carton
$36.26 (Per 25)
Standard Packaging
$145.04 (Per 100)
Resources
Images
 
 
2037WB0X - Small Image
 
2037WB0X - Large Image
 
2037WB0X - Large Image
 
2037WB0X - Video
Attachments
 
 
2037WB0X - Specification Sheet
Brochures
 
 
2037WB0X - Brochure
Other Links
 
 
2037WB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoset Plastic
Material, Color, and Finish
Color
White
Descriptions
extra long description
EWD 2037W-BOX Wallplate 2G Blank Th
Description
WALLPLATE 2G BLANK THRMST BOX MNT MID WH
Product Type
Wall Plate
Long Description
Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, Screw Mount, Thermoset Plastic, White
Short Description
2 Gang, Screw Mount, Wall Plate, White, Midi
Special Features
Temperature Rating -40 to 194 °F;With Matching Mounting Screw
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
4.94 (W) x 4.87 (H) in
Mounting Type
Screw Mount
package quantity
1 ct
Standards Met
UL Listed;UL 514D;NAFTA Compliant;RoHS Compliant
media
Yes
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2037W-BOX
GTIN
00032664519949
UPC
032664519949
Taxonomies, Classifications, and Categories
Type
Blank wallplate
Category Description
Residential plates
Packaging
Weight per each
0.137
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential
standard
CSA Certified,cULus Listed,UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat