2138B - Wallplate 2G Toggle/Duplex THRMST STD BR

Eaton

  • $1.60 (Each)
  • $1.60 (Each)

  • $15.98 (Per 10)

  • $159.75 (Per 100)

  • $319.50 (Per 200)

In-Stock: 5 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2138B
Manufacturer
Eaton
Manufacturer's Part Number
2138B-BOX
Description
Wallplate 2G Toggle/Duplex THRMST STD BR
Eaton Combination Wallplate, Brown, Toggle, Duplex Receptacle Cutout, Thermoset, Two- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Consumer PKGD Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664315602 / 00032664315602
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.60 (Each)
Carton
$15.98 (Per 10)
Standard Packaging
$319.50 (Per 200)
Stock Availability
Fort Collins
0 (Find nearest stock)
Denver
0
All Stores
5
Resources
Images
 
 
2138B - Small Image
 
2138B - Large Image
 
2138B - Video
Attachments
 
 
2138B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 2G Toggle/Duplex THRMST STD BR
extra long description
EWD 2138B-BOX Wallplate 2G Toggle/D
Long Description
Eaton Combination wallplate, Brown, Toggle, Duplex receptacle Cutout, Thermoset, Two- gang, Standard, ED Box
Description
WALLPLATE 2G TOGGLE/DUPLEX THRMST STD BR
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2138B-BOX
GTIN
00032664315602
UPC
032664315602
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight per each
0.1
Carton
10
Package
200
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Denver Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Palestine
5 View Store

* All prices subject to change.

Begin Live Chat