275BB0X - Switch Duplex Comb SP/3WAY 15A 120V BR

Eaton

  • $20.08 (Each)
  • $20.08 (Each)

  • $1,606.40 (Per 80)

In-Stock: 0 available locally (Bartlesville, OK) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
275BB0X
Manufacturer
Eaton
Manufacturer's Part Number
275B-BOX
Description
Switch Duplex Comb SP/3WAY 15A 120V BR
Eaton Commercial Grade Combination Switch, Stand, #14 - #12 Awg, 15A, Commer, 120/277V, BK and SD Wiring, Togg, Maint Closure, Screw, Brass, Brown, -20-60?C, (1) 1-Pole, (1) 3-Way, DPLX, Thermoplas
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664161100 / 00032664161100
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$20.08 (Each)
Standard Packaging
$1,606.40 (Per 80)
Stock Availability
Bartlesville
0 (Find nearest stock)
Tulsa
0
All Stores
19
Resources
Images
 
 
275BB0X - Small Image
 
275BB0X - Large Image
 
275BB0X - Large Image
 
275BB0X - Large Image
Attachments
 
 
275BB0X - Specification Sheet
Brochures
 
 
275BB0X - Brochure
Other Links
 
 
275BB0X - Other
 
275BB0X - Other
 
275BB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Switch Duplex Comb SP/3WAY 15A 120V BR
Description
SWITCH DUPLEX COMB SP/3WAY 15A 120V BR
extra long description
EWD 275B-BOX Switch Duplex Comb SP/
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description
Eaton commercial grade combination switch, Stand, #14 - #12 AWG, 15A, Commer, 120/277V, bk and sd wiring, togg, Maint closure, Screw, Brass, Brown, -20-60?C, (1) 1-pole, (1) 3-way, dplx, thermoplas
Special Features
Combination Switch
Additional Information
dimensions
4.2500 IN X 1.7500 IN X 1.8800 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
275B-BOX
GTIN
00032664161100
UPC
032664161100
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade combination switch
Packaging
Weight per each
0
Carton
1
Package
80
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19

Location search:

Greater Tulsa Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
8 View Store

A-L

Location Stock Available
Kerrville
1 View Store

* All prices subject to change.

Begin Live Chat