276V - Switch Duplex Comb 3WAY/3WAY 15A 120V Iv

Eaton

  • $21.46 (Each)
  • $21.46 (Each)

  • $214.60 (Per 10)

  • $2,146.00 (Per 100)

In-Stock: 1 available locally (Nacogdoches, TX) (change location)
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
276V
Manufacturer
Eaton
Manufacturer's Part Number
276V-BOX
Description
Switch Duplex Comb 3WAY/3WAY 15A 120V Iv
Eaton Commercial Grade Combination Switch, Stand, #14 - #12 Awg, 15A, Commer, 120/277V, BK and SD Wiring, Togg, Maint Closure, Screw, Brass, Ivy, -20-60?C, (2) 3-Way, DPLX, Thermoplas
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664161506 / 00032664161506
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.46 (Each)
Carton
$214.60 (Per 10)
Standard Packaging
$2,146.00 (Per 100)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
175
Resources
Images
 
 
276V - Small Image
 
276V - Large Image
 
276V - Large Image
 
276V - Large Image
Attachments
 
 
276V - Specification Sheet
Brochures
 
 
276V - Brochure
Other Links
 
 
276V - Other
 
276V - Other
 
276V - Other
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
Switch Duplex Comb 3WAY/3WAY 15A 120V Iv
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Description
SWITCH DUPLEX COMB 3WAY/3WAY 15A 120V IV
extra long description
EWD 276V-BOX Switch Duplex Comb 3Wa
Long Description
Eaton commercial grade combination switch, Stand, #14 - #12 AWG, 15A, Commer, 120/277V, bk and sd wiring, togg, Maint closure, Screw, Brass, Ivy, -20-60?C, (2) 3-way, dplx, thermoplas
Special Features
Combination Switch
Additional Information
dimensions
4.3800 IN X 1.7500 IN X 1.8800 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
276V-BOX
GTIN
00032664161506
UPC
032664161506
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade combination switch
Packaging
Weight per each
0.27
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 276V.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 276V.

Eaton Commercial Grade Combination Switch, Stand, #14 - #12 Awg, 15A, Commer, 12...
  • Our Part #: 276VB0X
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 276V-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($214.60) · 100 ($2,146.00) ·
276VB0X - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$21.46

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 276V, though they may not be 100% alike.

Combination Switch, 1 Pole, 15 A, 120/277 V Ac, Ivory, 1.32 (L) X 0.94 (W) X 3.2...
  • Our Part #: 693IG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 693IG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($759.13) ·
693IG - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.96

Each

QTY:
Each
Add
15 Amps 120/277 Volts, Double Three-Way Combination Switch, Non-Grounding, Ivory...
  • Our Part #: 693I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 693I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($379.57) ·
693I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.96

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat