7732VB0X - Switch Deco Comb SP/3WAY 15A 120/277V Iv

Eaton

  • $27.10 (Each)
  • $27.10 (Each)

  • $2,168.00 (Per 80)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7732VB0X
Manufacturer
Eaton
Manufacturer's Part Number
7732VB0X
Description
Switch Deco Comb SP/3WAY 15A 120/277V Iv
Eaton Commercial Grade Combination Switch, Auto-GRND, Decorator, #14 - #12 Awg, 15A, Resi, Comm, 120/277V, BK and SD Wiring, Rocker, Maint Closure, Screw, Brass, Ivy, -20-60?C, (1) 1-Pole, (1) 3-Way, DPLX, Thermoplas, Polycrb, PVC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
N/A
UPC/GTIN
032664664915 / 00032664664915
Weight per unit
0.25 L
Price & Packaging
Minimum Order Quantity
1
Unit
$27.10 (Each)
Standard Packaging
$2,168.00 (Per 80)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
71
Resources
Images
 
 
7732VB0X - Small Image
 
7732VB0X - Large Image
 
7732VB0X - Large Image
 
7732VB0X - Large Image
Attachments
 
 
7732VB0X - Specification Sheet
Brochures
 
 
7732VB0X - Brochure
Other Links
 
 
7732VB0X - Other
 
7732VB0X - Other
 
7732VB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Switch Deco Comb SP/3WAY 15A 120/277V Iv
Description
SWITCH DECO COMB SP/3WAY 15A 120/277V IV
extra long description
EWD 7732V-BOX Switch Deco Comb SP/3
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description
Eaton commercial grade combination switch, auto-grnd, Decorator, #14 - #12 AWG, 15A, resi, comm, 120/277V, bk and sd wiring, Rocker, Maint closure, Screw, Brass, Ivy, -20-60?C, (1) 1-pole, (1) 3-way, dplx, thermoplas, polycrb, PVC
Special Features
Combination devices deco
Additional Information
dimensions
1.7500 IN X 1.8500 IN X 4.2500 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
7732VB0X
GTIN
00032664664915
UPC
032664664915
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial grade combination switch
Packaging
Weight per each
0
Carton
1
Package
80
Uses, Certifications, and Standards
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 71

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
68 View Store

A-L

Location Stock Available
El Dorado
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat