AHDS30VFD - 30A Disconnect Switch Var Freq Drive

Eaton

  • $246.01 (Each)
  • $246.01 (Each)

  • $1,476.06 (Per 6)

In-Stock: 2 available at other locations ( find a store with stock)
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
AHDS30VFD
Manufacturer
Eaton
Manufacturer's Part Number
AHDS30VFD
Description
30A Disconnect Switch Var Freq Drive
Eaton Motor Control Disconnect Switch, #14-10 Awg, 30A, Mounting Feet/Din Rail, Flush or 1/4" Spacing, 600V, Auxiliary Contacts For VF Drive (Early-Break), Gray, Nema 4X, Enclosure: Valox Thermoplastic, Washdown, Three-Phase, Rotary
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
032664741340 / 32664741340 / 00032664741340
Weight per unit
18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$246.01 (Each)
Standard Packaging
$1,476.06 (Per 6)
Stock Availability
Charlotte
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
AHDS30VFD - Small Image
 
AHDS30VFD - Large Image
 
AHDS30VFD - Large Image
 
AHDS30VFD - Large Image
 
AHDS30VFD - Video
Attachments
 
 
AHDS30VFD - Specification Sheet
Other Links
 
 
AHDS30VFD - Other
 
AHDS30VFD - Other
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
Additionally, our non-fused motor control disconnect switch and our new stainless-steel X-Switch are NSF listed for use in food processing. Offering flexible and economical designs for both fused and non-fused applications, Eaton’s Arrow Hart motor control disconnect switches are built for use in harsh industrial applications to address the needs of safety, reduced downtime and code compliance. Our industrial grade, electrical motor controls feature durable lever handles and switch mechanisms that will wit
Product Type
30A Disconnect Switch Var Freq Drive
extra long description
EWD AHDS30VFD 30A Disconnect Switch
Description
30A DISCONNECT SWITCH VAR FREQ DRIVE
Long Description
Eaton motor control disconnect switch, #14-10 AWG, 30A, Mounting feet/DIN rail, flush or 1/4" spacing, 600V, Auxiliary contacts for VF drive (early-break), Gray, NEMA 4X, Enclosure: VALOX thermoplastic, Washdown, Three-phase, Rotary
Special Features
Motor control switches, swt/encl combos
Additional Information
media
Yes
dimensions
8.7500 IN X 5.6800 IN X 5.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHDS30VFD
GTIN
00032664741340
UPC
032664741340
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
Motor control disconnect switch
Packaging
Weight per each
18
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Charlotte Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
1 View Store

A-L

Location Stock Available
Fort Smith
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat