CS420WBU - SW Toggle 4WAY 20A 120/277V Swire WH

Eaton

  • $30.05 (Each)
  • $30.05 (Each)

  • $300.50 (Per 10)

In-Stock: 1 available locally (South Austin, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS420WBU
Manufacturer
Eaton
Manufacturer's Part Number
CS420W-BU
Description
SW Toggle 4WAY 20A 120/277V Swire WH
Commercial Grade Switch, Toggle Actuator Type, Commercial Application, White, 20 A Current Rating, No Indicator, Made In Usa, Screw Mount Mounting Type, 1 - Poles, 4 - Ways, Side Wire Terminals Accept Up to #10 Solid or Stranded Wire Special Features, Culus Listed;Nafta;NOM426;Ul Standards Met, 120/277 V Ac Voltage Rating
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664735172 / 00032664735172
Weight per unit
0.183 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.05 (Each)
Standard Packaging
$300.50 (Per 10)
Stock Availability
South Austin
1 (Check another store)
Austin RDC
20
All Stores
533
Resources
Images
 
 
CS420WBU - Small Image
 
CS420WBU - Large Image
Specifications Sheets
 
 
CS420WBU - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
120/277 V ac
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
White
Descriptions
Short Description
Commercial Grade Switch, 120/227 V ac, 1 CT
Product Type
Commercial Grade Switch
General Purpose Switch
Long Description
Commercial Grade Switch, Toggle Actuator Type, Commercial Application, White, 20 A Current Rating, No Indicator, Made in USA, Screw Mount Mounting Type, 1 - Poles, 4 - Ways, Side Wire Terminals Accept Up to #10 Solid or Stranded Wire Special Features, cULus Listed;NAFTA;NOM426;UL Standards Met, 120/277 V ac Voltage Rating
Features
Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Color-coded strap marking identifies amperage:Blue=15 amp, Red=20 amp.
Special Features
Side Wire Terminals Accept Up to #10 Solid or Stranded Wire
Description
SW TOGGLE 4WAY 20A 120/277V SWIRE WH
extra long description
EWD CS420W-BU SW Toggle 4Way 20A 12
Additional Information
Number of Ways
4
Standards Met
NAFTA;cULus Listed;UL;NOM426
package quantity
1 ct
Made in USA
yes
actuator type
Toggle
Mounting Type
Screw Mount
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CS420W-BU
sub brand
STRGHT BLADE PLG&CONNEC
GTIN
00032664735172
UPC
032664735172
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
COMMERCIAL
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.183
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 533

Location search:

* All prices subject to change.

Begin Live Chat