CWL1430C - Conn 30A 125/250V 3P4W H/L BW

Eaton

  • $68.97 (Each)
  • $68.97 (Each)

In-Stock: 0 available locally (Laredo, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CWL1430C
Manufacturer
Eaton
Manufacturer's Part Number
AHL1430C
Description
Conn 30A 125/250V 3P4W H/L BW
Locking Device Connector, 30 A, 125/250 V, 3 Poles, 4 Wires, Light Almond, 1800 W, Screw Mount
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664737947 / 00032664737947
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.97 (Each)
Carton
$68.97 (Each)
Stock Availability
Laredo
0 (Find nearest stock)
San Antonio RDC
0
All Stores
1
Resources
Images
 
 
CWL1430C - Small Image
 
CWL1430C - Large Image
 
CWL1430C - Large Image
 
CWL1430C - Large Image
 
CWL1430C - Large Image
Attachments
 
 
CWL1430C - Specification Sheet
Other Links
 
 
CWL1430C - Other
 
CWL1430C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
125/250 V
Number of Wires
4
Material, Color, and Finish
Color
Light Almond
Descriptions
Product Type
Locking Device Connector
Long Description
Locking Device Connector, 30 A, 125/250 V, 3 Poles, 4 Wires, Light Almond, 1800 W, Screw Mount
Short Description
30 A, 125/250 V, Locking Device Connector
Special Features
Wire Lead Connection
extra long description
EWD AHL1430C Conn 30A 125/250V 3P4W
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Description
CONN 30A 125/250V 3P4W H/L BW
Additional Information
Power Rating
1800 W
Mounting Type
Screw Mount
package quantity
1 ct
Standards Met
Ul Listed
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHL1430C
GTIN
00032664737947
UPC
032664737947
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Ultra grip
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Industrial
standard
cULus Listed,NOM,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Stillwater
1 View Store

* All prices subject to change.

Begin Live Chat