PJ28B - Wallplate 3G 2TOGGLE 1DUPLEX Poly Mid BR

Eaton

  • $1.88 (Each)
  • $1.88 (Each)

  • $187.51 (Per 100)

  • $281.26 (Per 150)

In-Stock: 0 available locally (North Austin, TX) (change location)
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
PJ28B
Manufacturer
Eaton
Manufacturer's Part Number
PJ28B
Description
Wallplate 3G 2TOGGLE 1DUPLEX Poly Mid BR
Eaton Combination Wallplate, Brown, Toggle, Toggle, Duplex Receptacle Cutout, Polycarbonate, Three- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664580093 / 00032664580093
Weight per unit
0.115 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.88 (Each)
Carton
$1.88 (Each)
Standard Packaging
$281.26 (Per 150)
Stock Availability
North Austin
0
Austin RDC
0
All Stores
0
Resources
Images
 
 
PJ28B - Small Image
 
PJ28B - Large Image
 
PJ28B - Video
Attachments
 
 
PJ28B - Specification Sheet
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
Wallplate 3G 2TOGGLE 1DUPLEX Poly Mid BR
extra long description
EWD PJ28B Wallplate 3G 2Toggle 1Dup
Description
WALLPLATE 3G 2TOGGLE 1DUPLEX POLY MID BR
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Combination wallplate, Brown, Toggle, Toggle, Duplex receptacle Cutout, Polycarbonate, Three- gang, Mid-size
Special Features
Thermoplastic, std and midi
Additional Information
media
Yes
dimensions
0.0800 IN X 6.7500 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ28B
GTIN
00032664580093
UPC
032664580093
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Combination wallplate
Packaging
Weight per each
0.115
Carton
1
Package
150
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of PJ28B.
Jump To:

Cross Referenced

These items are similar to PJ28B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ28 Bryant Electric 00883778109638
PJ28B Eaton Wiring Devices 00032664580093
TP28 Legrand Pass & Seymour 00785007275124

* All prices subject to change.

Begin Live Chat