TRSGF20W - Gfci TR Self Test Duplex 20A 125V WH

Eaton

  • $26.18 (Each)
  • $26.18 (Each)

  • $261.80 (Per 10)

In-Stock: 0 available locally (Monroe, LA) (change location)
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
TRSGF20W
Manufacturer
Eaton
Manufacturer's Part Number
TRSGF20W
Description
Gfci TR Self Test Duplex 20A 125V WH
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Screw Mount, 1.3 In Width, Nylon (Top Housing);PVC (Bottom Housing) Material, White, Tamper Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664739989 / 00032664739989
Weight per unit
0.398 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.18 (Each)
Standard Packaging
$261.80 (Per 10)
Stock Availability
Monroe
0 (Find nearest stock)
West Monroe
0
All Stores
1,469
Resources
Images
 
 
TRSGF20W - Small Image
 
TRSGF20W - Large Image
 
TRSGF20W - Large Image
 
TRSGF20W - Large Image
 
TRSGF20W - Large Image
 
TRSGF20W - Large Image
 
TRSGF20W - Large Image
 
TRSGF20W - Large Image
 
TRSGF20W - Video
Attachments
 
 
TRSGF20W - Specification Sheet
Other Links
 
 
TRSGF20W - Other
 
TRSGF20W - Other
 
TRSGF20W - Other
 
TRSGF20W - Other
 
TRSGF20W - Other
 
TRSGF20W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
3
Material
Nylon (Top Housing);PVC (Bottom Housing)
Voltage Rating
125 V
amperage rating
20A
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
1.3 in
Descriptions
Product Type
Self-Test Duplex Receptacle
Description
GFCI TR SELF TEST DUPLEX 20A 125V WH
Long Description
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Screw Mount, 1.3 in Width, Nylon (Top Housing);PVC (Bottom Housing) Material, White, Tamper Resistant
Features
GFCI receptacles are designed with the safety of the user in mind. In commercial and industrial areas like public bathrooms, breakrooms and food service areas, the NEC(R) requires GFCI receptacles. Arrow Hart Self-Test GFCI receptacles are UL Listed and fully compliant with all of the latest UL943 Class A GFCI and UL498 requirements. The Self-Test GFCIs conduct an automatic test periodically to ensure GFCI protection. The device will trip and will not reset if GFCI protection is not available. Additionally
Short Description
20 A, 125 V, Self-Test Duplex Receptacle, White, GFCI, TR, 3 Wires
Special Features
Specification Grade and Wiring Type Back and Side Wire
extra long description
EWD TRSGF20W GFCI TR Self Test Dupl
Additional Information
Receptacle Type
Self Test Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back and Side Wired
Mounting Type
Screw Mount
Resistance Properties
Tamper Resistant
package quantity
1 CT;10 PK
Standards Met
UL Listed;NEC Requirement;cULus Listed to UL498 & UL943, File no. E60120;NOM 426
media
Yes
dimensions
2.8130 IN X 2.0000 IN X 4.6250 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
TRSGF20W
GTIN
00032664739989
UPC
032664739989
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
GFCI receptacle
Availability
Status
Inactive
Packaging
Weight per each
0.398
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
Nema 5-20R
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,cULus Listed
environmental conditions
Tamper resistant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TRSGF20W.
Jump To:

Similar Items

Similar items are close alternatives to TRSGF20W, though they may not be 100% alike.

Eaton Tamper-Resistant, Self-Test Gfci, 20A, 125V, White, Slim Design
  • Our Part #: TRGF20W
  • Monroe Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TRGF20W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($259.80) ·
TRGF20W - Eaton Wiring Devices

Monroe Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.98

Each

QTY:
Each
Add
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wir...
  • Our Part #: 2097TRW
  • Monroe Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2097TRW
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($247.90) ·
2097TRW - Pass & Seymour/Legrand

Monroe Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.79

Each

QTY:
Each
Add
Tamper Resistant 20A-125V Gfci, White
  • Our Part #: TRVGF20WSP
  • Monroe Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TRVGF20W-SP
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
TRVGF20WSP - Eaton Wiring Devices

Monroe Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat