WACDC7SPL - Accessory Dimmer, (B, BK, Gy)

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 32)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WACDC7SPL
Manufacturer
Eaton
Manufacturer's Part Number
WACD-C7-SP-L
Description
Accessory Dimmer, (B, BK, Gy)
Eaton Wi-Fi Smart Dimmer, Flush, 120V, Back and Side Wire, Black, Brown, and Gray, Single-Pole, Three-Way, 32°F to 104°F (0°C to 40°C), Single-Phase, Multi-Location, PC/PBT, WFD30, Wifi
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121107 - Lighting control systems
UPC/GTIN
786689366711 / 00786689366711
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
WACDC7SPL - Large Image
 
WACDC7SPL - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Phase
Single-phase
Descriptions
extra long description
EWD WACD-C7-SP-L Accessory Dimmer,
Long Description
Eaton Wi-Fi smart dimmer, Flush, 120V, Back and side wire, Black, Brown, and Gray, Single-pole, Three-way, 32°F to 104°F (0°C to 40°C), Single-phase, Multi-location, PC/PBT, WFD30, WiFi
Features
Wi-fi smart switches, receptacles, and dimmers from Eaton set up quickly and easily with Amazon's Alexa app–no other hubs or controllers are necessary. Plus Frustration Free Setup starts the connection automatically. Schedule lights to go on and off–and even dim–to fit your daily routine. Save energy and feel more comfortable and secure. You can even add voice-control using an Amazon Echo device.
Product Type
Accessory Dimmer, (B, BK, Gy)
Description
ACCESSORY DIMMER, (B, BK, GY)
Additional Information
dimensions
2.3600 IN X 3.7700 IN X 7.4300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
WACD-C7-SP-L
GTIN
00786689366711
UPC
786689366711
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Accessory
Availability
Status
Inactive
Packaging
Weight per each
0.37
Carton
1
Package
32
Uses, Certifications, and Standards
standard
cULus Listed
Operating Temperature
32 to 104 °F (0 to 40 °C)
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat