25T10CD15PK120 - GEL

25T10CD15PK120 - 25W 120V T10 Clear Incand Lamp 5PK

Ge Current, A Daintree Company

  • $4.94 (Each)
  • $4.94 (Each)
  • $24.70 (Per 5)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    25T10CD15PK120
    Manufacturer
    Ge Current, A Daintree Company
    Manufacturer's Part Number
    25T10 CD1-5PK-120
    Description
    25W 120V T10 Clear Incand Lamp 5PK
    Ge Crystal Clear 25 Watt T10 1-Pack
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Incandescent Lamps - Incandescent Tubular T Shape L  Mark as Incorrect
    Suggest a New Category
    Classification
    Incandescent
    UNSPSC
    39101612 - Incandescent lamps
    UPC/GTIN
    043168451444 / 00043168451444
    Weight per unit
    0.12 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $4.94 (Each)
    Standard Packaging
    $24.70 (Per 5)
    Resources
    Images
     
     
    25T10CD15PK120 - Small Image
     
    25T10CD15PK120 - Large Image
    Attachments
     
     
    25T10CD15PK120 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    25
    Shape
    T10
    Material, Color, and Finish
    Finish
    Clear
    Color
    Colorless
    Dimensions and Weight
    Diameter
    1.250 in
    Descriptions
    Long Description
    GE crystal clear 25 watt T10 1-pack
    Product Type
    45144 Incandescent Lamps
    Description
    25W 120V T10 CLEAR INCAND LAMP 5PK
    extra long description
    GEL 25T10-CD1-5PK-120 45144 INCAN
    Manufacturer Information
    sub brand
    Crystal Clear®
    Brand
    GE Current
    Manufacturers Part Number
    25T10 CD1-5PK-120
    GTIN
    00043168451444
    UPC
    043168451444
    Taxonomies, Classifications, and Categories
    Type
    Incandescent Tubular
    Category Description
    INCANDESCENT
    Packaging
    Weight per each
    0.12
    Carton
    1
    Package
    5
    Uses, Certifications, and Standards
    Application
    Display Lights Residential
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 25T10CD15PK120

    Type in the slang term you'd like to suggest.

* All prices subject to change.