40A15FCD120 - *Discontinued* 40W A15 120V 27K Frost Medium Base

Ge Current, A Daintree Company

  • $1.67 (Each)
  • $1.67 (Each)

  • $20.04 (Per 12)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40A15FCD120
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
40A15/F/CD
Description
*Discontinued* 40W A15 120V 27K Frost Medium Base
Gel 40A15/F/CD 27495 Incandescent L
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Line A, P, PS Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168274951 / 00043168274951
Weight per unit
0.098 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.67 (Each)
Standard Packaging
$20.04 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
65
Resources
Images
 
 
40A15FCD120 - Large Image
 
40A15FCD120 - Small Image
 
40A15FCD120 - Large Image
Attachments
 
 
40A15FCD120 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
40
Material, Color, and Finish
color temperature
2600.0
Color
FROST
Finish
Frosted
Dimensions and Weight
Diameter
1.875
Length
3.5
Descriptions
Product Type
27495 Incandescent Lamps
Description
*DISCONTINUED* 40W A15 120V 27K FROST MEDIUM BASE
Long Description
GEL 40A15/F/CD 27495 INCANDESCENT L
Additional Information
average life
1500.0
lumens
355
Base
Medium Screw (E26)
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
40A15/F/CD
GTIN
00043168274951
UPC
043168274951
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.098
Carton
1
Package
12
Uses, Certifications, and Standards
Application
STANDARD
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 65

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
6 View Store

Distribution Centers

Location Stock Available
Abilene
2 View Store
Oklahoma City
57 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat