F25T8SPX41EC0 - *Delisted* 25W T8 48" 4100K

Ge Current, A Daintree Company

  • $6.27 (Each)
  • $6.27 (Each)

  • $150.48 (Per 24)

In-Stock: 0 available locally (Pleasanton, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F25T8SPX41EC0
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F25T8/SPX41/ECO
Description
*Delisted* 25W T8 48" 4100K
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 85, 30000 H Average Life, 4100 K, 300 V, 15 to 125 A, 25 W, 2150 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 36.0 In Length, Instant;Rapid, +10 °C Operating Temperature, 0.35 LB
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168457576 / 00043168457576
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.27 (Each)
Standard Packaging
$150.48 (Per 24)
Stock Availability
Pleasanton
0
San Antonio RDC
0
All Stores
0
Resources
Images
 
 
F25T8SPX41EC0 - Small Image
 
F25T8SPX41EC0 - Large Image
 
F25T8SPX41EC0 - Large Image
Attachments
 
 
F25T8SPX41EC0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
300 V
Current Rating
15 to 125 A
Wattage
25
Material, Color, and Finish
Base Type
G13 Medium Bi-pin
Color Rendering Index
85
color temperature
4100 k
Housing Material
Soda Lime
color rendering index (cri)
85
Dimensions and Weight
Diameter
1.0 in
Length
36.0 in
Descriptions
Product Type
Fluorescent Lamp
Long Description
FLuorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 85, 30000 h Average Life, 4100 k, 300 V, 15 to 125 A, 25 W, 2150 lm Brightness (Lumens), Soda Lime Housing Material, 1.0 in Diameter, 36.0 in Length, Instant;Rapid, +10 °C Operating Temperature, 0.35 lb
Short Description
FLuorescent Lamp, G13 Medium 2 Pin, T8, 85 CRI, 25 W
Description
*DELISTED* 25W T8 48" 4100K
Additional Information
bulb shape
T8
average life
30000 h
Brightness (Lumens)
2150 lm
start type
Instant Start;Rapid Start
Minimum Operating Temperature
+10 °C
package quantity
24 CA
lumens
2.15k
Base
Medium Bi-Pin (G13)
Manufacturer Information
Manufacturers Part Number
F25T8/SPX41/ECO
Brand
GE Current
sub brand
GE LIGHTING, INC./LAMPS
GTIN
00043168457576
UPC
043168457576
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.35 lb
Weight per each
0.35
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat