F28T8XLSPX35EC0 - 28W T8 48" 3500K 86 Cri Bi-Pin Energy Saving

Ge Traditional Lamps

  • $7.56 (Each)
  • $7.56 (Each)

  • $272.16 (Per 36)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F28T8XLSPX35EC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F28T8/XLSPX35ECO
Description
28W T8 48" 3500K 86 Cri Bi-Pin Energy Saving
Ge Ecolux®, 28 WTT, 2675 LM, 3500 KV, 85 Cri, 1 In Diameter, 48 In Length, Medium Bi-Pin (G13) Base, 45000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168728645 / 00043168728645
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.56 (Each)
Standard Packaging
$272.16 (Per 36)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
108
Resources
Images
 
 
F28T8XLSPX35EC0 - Small Image
 
F28T8XLSPX35EC0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
28
Material, Color, and Finish
color temperature
3500.0
color rendering index (cri)
85.0
Dimensions and Weight
Diameter
1
Length
48
Descriptions
Description
28W T8 48" 3500K 86 CRI BI-PIN ENERGY SAVING
Product Type
72864 Fluorescent
Long Description
GE Ecolux®, 28 WTT, 2675 LM, 3500 KV, 85 CRI, 1 IN Diameter, 48 IN Length, Medium Bi-Pin (G13) Base, 45000 HR Average Life
extra long description
GEL F28T8/XLSPX35ECO 72864 FLUORESC
Additional Information
lumens
2675
average life
45000
Base
Medium Bi-Pin (G13)
Manufacturer Information
Brand
Ge Traditional Lamps
Manufacturers Part Number
F28T8/XLSPX35ECO
GTIN
00043168728645
UPC
043168728645
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.56
Carton
1
Package
36
Uses, Certifications, and Standards
Application
Energy Saving
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 108

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
108 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat