F32T8SP50EC0 - 32W T8 48" 5000K 78 Cri Bi-Pin Energy Saving

Ge Lighting

  • $4.68 (Each)
  • $4.68 (Each)

  • $168.48 (Per 36)

In-Stock: 17 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F32T8SP50EC0
Manufacturer
Ge Lighting
Manufacturer's Part Number
F32T8/SP50/ECO
Description
32W T8 48" 5000K 78 Cri Bi-Pin Energy Saving
Ge Ecolux Starcoat T8
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168160902 / 00043168160902
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.68 (Each)
Standard Packaging
$168.48 (Per 36)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
17
Resources
Images
 
 
F32T8SP50EC0 - Small Image
 
F32T8SP50EC0 - Large Image
Attachments
 
 
F32T8SP50EC0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32 A
Material, Color, and Finish
color temperature
5000.0 HR
color rendering index (cri)
78 WTT
Dimensions and Weight
Diameter
1.0 in
Length
47.78 in
Descriptions
Product Type
16090 Slim Line / F20
Description
32W T8 48" 5000K 78 CRI BI-PIN ENERGY SAVING
extra long description
GEL F32T8/SP50/ECO 16090 SLIM LINE
Long Description
GE Ecolux Starcoat T8
Additional Information
lumens
2.45k lm
average life
30000.0 HR
Base
Medium Bi-Pin (G13)
Manufacturer Information
Manufacturers Part Number
F32T8/SP50/ECO
Brand
GE Lighting
sub brand
Ecolux®
GTIN
00043168160902
UPC
043168160902
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.56
Carton
1
Package
36
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Corsicana
1 View Store
Hobbs
16 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat