LED12LS2827 - 12W Led Bright Stik (2PK) 27K

Ge Current, A Daintree Company

  • $11.03 (Each)
  • $11.03 (Each)

In-Stock: 0 available locally (Palestine, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED12LS2827
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED12LS2/827
Description
12W Led Bright Stik (2PK) 27K
Ge Led Lamps, 12 WTT, 1100 LM, 2700 K, Dimmable, A19, Medium Screw Base, 15000 Average Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168755900 / 00043168755900
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$11.03 (Each)
Stock Availability
Palestine
0
Nacogdoches
0
All Stores
0
Resources
Images
 
 
LED12LS2827 - Small Image
 
LED12LS2827 - Large Image
Brochures
 
 
LED12LS2827 - Brochure
Other Links
 
 
LED12LS2827 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12
Shape
A19
Material, Color, and Finish
Color
White
Dimensions and Weight
Overall Length
5.24
Descriptions
Product Type
75590 Bright Stik+ Led Lamps
Description
12W LED BRIGHT STIK (2PK) 27K
extra long description
GEL LED12LS2/827 75590 Bright Stik+
Long Description
GE LED Lamps, 12 WTT, 1100 LM, 2700 K, Dimmable, A19, Medium Screw Base, 15000 Average Life
Additional Information
lumens
1100
average life
15000
Base
Medium Screw
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED12LS2/827
GTIN
00043168755900
UPC
043168755900
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat