LED18D380W382725 - 18W Led PAR38 27K 25DEG Beam

Ge Current, A Daintree Company

  • $28.94 (Each)
  • $28.94 (Each)

  • $173.64 (Per 6)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED18D380W382725
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED18D38OW382725
Description
18W Led PAR38 27K 25DEG Beam
Led PAR38 Lamp, 25 ° Beam Angle, 81, 2700 K, 1550 LM Brightness (Lumens), 18 W, 120 V, White, 25000 H Average Life, E26 Medium Base, Dimmable, 5.12 In Length, 120 W
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168929509 / 00043168929509
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.94 (Each)
Standard Packaging
$173.64 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
23
Resources
Images
 
 
LED18D380W382725 - Small Image
 
LED18D380W382725 - Large Image
 
LED18D380W382725 - Large Image
Attachments
 
 
LED18D380W382725 - Specification Sheet
Brochures
 
 
LED18D380W382725 - Brochure
Other Links
 
 
LED18D380W382725 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
18 W
Shape
PAR38
Voltage Rating
120 V
Material, Color, and Finish
Finish
white
Base Type
E26 Medium
Color
White
Color Rendering Index
81
Dimensions and Weight
Length
5.12 in
Overall Length
5.12
Descriptions
Description
18W LED PAR38 27K 25DEG BEAM
Product Type
LED PAR38 Lamp
Long Description
LED PAR38 Lamp, 25 ° Beam Angle, 81, 2700 K, 1550 lm Brightness (Lumens), 18 W, 120 V, White, 25000 h Average Life, E26 Medium Base, Dimmable, 5.12 in Length, 120 W
Short Description
LED PAR38 Lamp, 81 CRI, 2700K, 18W, 120V
extra long description
GEL LED18D38OW382725 92950 Directio
Additional Information
Brightness (Lumens)
1550 lm
beam angle
25 °
Equivalent Wattage
120 W
package quantity
6 CA
Standards Met
UL Approved
lumens
1550
average life
25000
Base
Medium Screw
dimmable
True
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED18D38OW382725
GTIN
00043168929509
UPC
043168929509
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.75
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Wet Location
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat