LED18D380W383025 - 18W Led PAR38 30K 25DEG Beam

Ge Current, A Daintree Company

  • $27.02 (Each)
  • $27.02 (Each)

  • $162.12 (Per 6)

In-Stock: 0 available locally (Alexandria, LA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED18D380W383025
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED18D38OW383025
Description
18W Led PAR38 30K 25DEG Beam
Led PAR38 Lamp, 25 ° Beam Angle, 81, 3000 K, 1550 LM Brightness (Lumens), 18 W, 120 V, White, 25000 H Average Life, E26 Medium Screw-In Base, Dimmable, 5.12 In Length, 120 W
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168929639 / 00043168929639
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.02 (Each)
Standard Packaging
$162.12 (Per 6)
Stock Availability
Alexandria
0 (Find nearest stock)
All Stores
23
Resources
Images
 
 
LED18D380W383025 - Small Image
 
LED18D380W383025 - Large Image
 
LED18D380W383025 - Large Image
Attachments
 
 
LED18D380W383025 - Specification Sheet
Brochures
 
 
LED18D380W383025 - Brochure
Other Links
 
 
LED18D380W383025 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
PAR38
Wattage
18 W
Voltage Rating
120 V
Material, Color, and Finish
color temperature
3000 k
Finish
white
Base Type
E26 Medium Screw-In
Color Rendering Index
81
Color
White
Dimensions and Weight
Length
5.12 in
Overall Length
5.12
Descriptions
Product Type
LED PAR38 Lamp
Long Description
LED PAR38 Lamp, 25 ° Beam Angle, 81, 3000 K, 1550 lm Brightness (Lumens), 18 W, 120 V, White, 25000 h Average Life, E26 Medium Screw-In Base, Dimmable, 5.12 in Length, 120 W
Short Description
LED PAR38 Lamp, 81 CRI, 3000K, 18W, 120V, 40 ° Beam Angle
Description
18W LED PAR38 30K 25DEG BEAM
extra long description
GEL LED18D38OW383025 92963 Directio
Additional Information
beam angle
25 °
Brightness (Lumens)
1550 lm
Equivalent Wattage
120 W
Standards Met
UL Approved
package quantity
6 CA
lumens
1550
average life
25000
Base
Medium Screw
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED18D38OW383025
GTIN
00043168929639
UPC
043168929639
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.75
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Wet Location
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23

Location search:

Greater Alexandria Area

Location Stock Available

A-L

Location Stock Available
Galveston
2 View Store
Humble
2 View Store

* All prices subject to change.

Begin Live Chat