LED7DA19827 - 7W A19 2700K 450LM

Ge Lighting

  • $9.97 (Each)
  • $9.97 (Each)

  • $59.82 (Per 6)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED7DA19827
Manufacturer
Ge Lighting
Manufacturer's Part Number
LED7DA19/827
Description
7W A19 2700K 450LM
Ge Led A19 40W Replacement
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168113328 / 00043168113328
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.97 (Each)
Standard Packaging
$59.82 (Per 6)
Stock Availability
Marshall
0 (Find nearest stock)
Longview
0
All Stores
2
Resources
Images
 
 
LED7DA19827 - Large Image
 
LED7DA19827 - Large Image
Attachments
 
 
LED7DA19827 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
7 IN
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material, Color, and Finish
color temperature
2700.0 KV
color rendering index (cri)
80.0
Dimensions and Weight
Size
112.7
Descriptions
Description
7W A19 2700K 450LM
Product Type
11332 Led
extra long description
GEL LED7DA19/827 11332 LED
Long Description
GE LED A19 40w Replacement
Special Features
Color Rendering Index (CRI) 80.0, Color Temp 2700.0 Kv
Additional Information
average life
25000.0 HR
lumens
P1453 GR
Manufacturer Information
Brand
GE Lighting
Manufacturers Part Number
LED7DA19/827
GTIN
00043168113328
UPC
043168113328
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
LEDs_Replacement Lamps_A-line_A19
Packaging
Weight per each
0.5
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat