LED7DG25W3827 - *Delisted* 7W Led G25 27K 500LM

Ge Current, A Daintree Company

  • $10.22 (Each)
  • $10.22 (Each)

  • $61.32 (Per 6)

In-Stock: 0 available locally (Marshall, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED7DG25W3827
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED7DG25-W3/827-120
Description
*Delisted* 7W Led G25 27K 500LM
Gel LED7DG25-W3/827-120 21255 Decor
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Decorative C, Ca, F, G Sha Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168212557 / 00043168212557
Weight per unit
0.3333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.22 (Each)
Standard Packaging
$61.32 (Per 6)
Stock Availability
Marshall
0 (Find nearest stock)
Longview
5
All Stores
9
Resources
Images
 
 
LED7DG25W3827 - Large Image
 
LED7DG25W3827 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
7
Shape
G25
Material, Color, and Finish
Color Rendering Index
76.9
Color
White
Dimensions and Weight
Overall Length
4.3
Descriptions
Description
*DELISTED* 7W LED G25 27K 500LM
Product Type
21255 Decorative Led Lamps
Long Description
GEL LED7DG25-W3/827-120 21255 Decor
Additional Information
average life
15000
lumens
500
Base
Medium Screw
dimmable
True
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED7DG25-W3/827-120
GTIN
00043168212557
UPC
043168212557
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.3333
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Deco
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Longview Area

Location Stock Available
Longview
5 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Clovis
4 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat