LED7DP203W82720 - 7W Led PAR20 27K 20deg

Ge Current, A Daintree Company

  • $13.37 (Each)
  • $13.37 (Each)

  • $80.22 (Per 6)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED7DP203W82720
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED7DP203W827/20
Description
7W Led PAR20 27K 20deg
Ge Led Lamps, White, Narrow Flood, 7 WTT, 500 LM, 2700 K, 71.4 Cri, Dimmable, PAR20, Medium Screw Base, 3.5 In Length, 25000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168933605 / 00043168933605
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.37 (Each)
Standard Packaging
$80.22 (Per 6)
Stock Availability
Greenville
0
Tyler
0
All Stores
0
Resources
Images
 
 
LED7DP203W82720 - Small Image
 
LED7DP203W82720 - Large Image
Attachments
 
 
LED7DP203W82720 - Specification Sheet
Brochures
 
 
LED7DP203W82720 - Brochure
Other Links
 
 
LED7DP203W82720 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
7
Shape
PAR20
Material, Color, and Finish
Color Rendering Index
80
Color
White
Dimensions and Weight
Overall Length
3.5
Descriptions
Description
7W LED PAR20 27K 20DEG
Product Type
93360
extra long description
GEL LED7DP203W827/20 93360
Long Description
GE LED Lamps, White, Narrow Flood, 7 WTT, 500 LM, 2700 K, 71.4 CRI, Dimmable, PAR20, Medium Screw Base, 3.5 IN Length, 25000 HR Average Life
Additional Information
average life
25000
lumens
500
Base
Medium Screw
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED7DP203W827/20
GTIN
00043168933605
UPC
043168933605
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.4
Carton
1
Package
6
Uses, Certifications, and Standards
Application
INDOOR SPOTLIGHT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat