LED7DRS20F827 - 7W Lamp

Ge

  • $13.46 (Each)
  • $13.46 (Each)

  • $80.76 (Per 6)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED7DRS20F827
Manufacturer
Ge
Manufacturer's Part Number
LED7DRS20F827
Description
7W Lamp
Led Type; 3.6 Inch; Damp Location Application; 120 V Voltage Rating; 7 W Wattage; Medium Base Type; 25000 Life In Hour; PAR20 Shape Designation; 2700; 80 Color Rendering Index; White Glass Color
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
-
UPC/EAN/GTIN
043168138291
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.46 (Each)
Standard Packaging
$80.76 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
8
Resources
Attachments
 
 
LED7DRS20F827 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
10131
Interrupting Rating
BR40 Infrared
Descriptions
Long Description
LED LAMP, LED TYPE; 3.6 INCH; DAMP LOCATION APPLICATION; 120 V VOLTAGE RATING; 7 W WATTAGE; MEDIUM BASE TYPE; 25000 LIFE IN HOUR; PAR20 SHAPE DESIGNATION; 2700; 80 COLOR RENDERING INDEX; WHITE GLASS COLOR; INITIAL LUMEN 470
Product Type
Led Lamp
Description
7W LAMP
Commodity Description
78211659352
Additional Information
Number of Plugs
2700 K
Manufacturer Information
Brand
PS 2-1/2
Manufacturers Part Number
LED7DRS20F827
Model
02786802010
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
Initial Lumen 470; Center Beam Candle Power Candela 0 CD
Packaging
Weight per each
0.46
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
2 View Store
Little Rock
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Midland
1 View Store

* All prices subject to change.

Begin Live Chat