MVR320H0RED28PA - *Delisted* MH Lamp

Ge Current, A Daintree Company

  • $24.88 (Each)
  • $24.88 (Each)

  • $298.56 (Per 12)

In-Stock: 0 available locally (Bridgeport, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MVR320H0RED28PA
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
MVR320HOR/ED28PA
Description
*Delisted* MH Lamp
Gel MVR320HOR/ED28PA 72884 Multivap
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168728843 / 00043168728843
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.88 (Each)
Standard Packaging
$298.56 (Per 12)
Stock Availability
Bridgeport
0 (Find nearest stock)
DFW RDC
0
All Stores
5
Resources
Images
 
 
MVR320H0RED28PA - Small Image
 
MVR320H0RED28PA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
320
Material, Color, and Finish
color temperature
4100
color rendering index (cri)
65
Color
Clear
Finish
Clear
Style
Enclosed fixtures only
Descriptions
Product Type
72884 Multivapor
Description
*DELISTED* MH LAMP
Long Description
GEL MVR320HOR/ED28PA 72884 MULTIVAP
Special Features
8.25IN Length
Additional Information
average life
20000
lumens
30000
Base
Mogul Screw (E39)
Manufacturer Information
Manufacturers Part Number
MVR320HOR/ED28PA
Brand
GE Current
GTIN
00043168728843
UPC
043168728843
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.46
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Horizontal +/-75º
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Bastrop
1 View Store
Deer Valley
4 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat