A4J20 - GOU

A4J20 - 600V 20A Class J Fuse

Ferraz Shawmut

  • $41.86 (Each)
  • $41.86 (Each)
  • $418.60 (Per 10)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    A4J20
    Manufacturer
    Ferraz Shawmut
    Manufacturer's Part Number
    A4J20
    Description
    600V 20A Class J Fuse
    Amp-Trap Fast-Acting A4J Fuses Deliver Excellent Current-Limiting Protection to A Wide Variety Of Applications. Their Unique Dimensions Prevent The Substitution Of Other Fuses With Lower Voltage Ratings, Interrupting Ratings, or Current-Limiting Capability. 600 Volts 20 Amps.
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Distribution Fuses - Current Limiting  Mark as Incorrect
    Suggest a New Category
    Classification
    Fuses & Fuse Accessories
    UNSPSC
    39121606 - Cartridge fuses
    UPC/GTIN
    782001960162 / 00782001960162
    Weight per unit
    0.1 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $41.86 (Each)
    Standard Packaging
    $418.60 (Per 10)
    Resources
    Images
     
     
    A4J20 - Small Image
     
    A4J20 - Large Image
    Attachments
     
     
    A4J20 - Specification Sheet
    Brochures
     
     
    A4J20 - Brochure
    Other Links
     
     
    A4J20 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    amperage rating
    20
    interrupt rating
    200
    Voltage Rating
    600
    connection
    Ferrule
    Descriptions
    Description
    600V 20A CLASS J FUSE
    Product Type
    600V 20A Class J Fuse
    extra long description
    FERRAZ A4J20 600V 20A CLASS J FUSE
    Long Description
    Amp-Trap fast-acting A4J fuses deliver excellent current-limiting protection to a wide variety of applications. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings, interrupting ratings, or current-limiting capability. 600 Volts 20 amps.
    Special Features
    High current- limitation for low peak let-thru current Unique dimensions prevent replacement by other fuse classes Fiberglass body provides dimensional stability in harsh industrial environments Easy-to-read imprint label
    Additional Information
    class
    J
    Manufacturer Information
    Brand
    Ferraz Shawmut
    Manufacturers Part Number
    A4J20
    GTIN
    00782001960162
    UPC
    782001960162
    Taxonomies, Classifications, and Categories
    Category Description
    Fuses & Fuse Accessories
    Type
    North American Power Fuses
    Packaging
    Weight per each
    0.1
    Carton
    1
    Package
    10
    Uses, Certifications, and Standards
    Mounting
    Clip
    Application
    Capacitors Load centers Panelboards Switchboards Bus Duct Feeder Circuits Circuit Breakers Lighting, Heating, and General Loads
    standard
    UL Listed to Standard 248-8, File E2137 DC Listed to UL Standard 248 CSA Certified to Standard C22.2, No. 248.8 IEC 269-2-1 RoHS Compliant
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
    Suggest a new slang term for A4J20

    Type in the slang term you'd like to suggest.

* All prices subject to change.