FS50NJ - Fusion 50VA 277-120

Hammond Power Solutions

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FS50NJ
Manufacturer
Hammond Power Solutions
Manufacturer's Part Number
FS50NJ
Description
Fusion 50VA 277-120
General Purpose Enclosed Control Transformer, 277 PV, 120 SV, 50 Va
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
General Purpose Dry Type Transformers 600V or Less
UNSPSC
39121026 - Control power transformer
UPC/EAN/GTIN
803423107895
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
FS50NJ - Small Image
 
FS50NJ - Large Image
Attachments
 
 
FS50NJ - Specification Sheet
Brochures
 
 
FS50NJ - Brochure
Other Links
 
 
FS50NJ - Other
 
FS50NJ - Other
 
FS50NJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
50
Dimensions and Weight
Length
2.7
Height
3.33
Width
5.9
Descriptions
Product Type
Fusion 50VA 277-120
extra long description
HMND FS50NJ FUSION 50VA 277-120
Description
FUSION 50VA 277-120
Long Description
General Purpose Enclosed Control Transformer, 277 PV, 120 SV, 50 VA
Special Features
An indoor enclosed control transformer for easy surface mounting.
Manufacturer Information
Brand
Hammond Power Solutions
Manufacturers Part Number
FS50NJ
Taxonomies, Classifications, and Categories
Type
Tranformer > Dry Type > Control > Ecnlosed
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60
standard
CSA, UL, CE
Enclosure
FS-N1 - Indoor
Mounting
PANEL
Temperature Rating
Typical 30 Average/ 40 Maximum
Application
HVAC applications, signal ad alarm systems and motor control circuits.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat