PH50MLI - 208V/24V Control Transformer 50va

Hammond Power Solutions

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PH50MLI
Manufacturer
Hammond Power Solutions
Manufacturer's Part Number
PH50MLI
Description
208V/24V Control Transformer 50va
Machine Tool Rated Molded Industrial Control Transformer, 460/230/208 PV, 115/24 SV, 50 Kva
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
803423078331 / 00803423078331
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Rome
0
Atlanta
0
All Stores
0
Resources
Images
 
 
PH50MLI - Small Image
 
PH50MLI - Large Image
Attachments
 
 
PH50MLI - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 PH
Wattage
50 WTT
connection
Terminal Block
Dimensions and Weight
Width
51431
Length
78217252063
Height
MINIATURE LAMP, 1.49 INCH OVERALL LENGTH; AUTO APPLICATION; 50 STANDARD PACKAGE; WEDGE BASE TYPE; T5 SHAPE DESIGNATION; 4 CD (SPHERICAL), 50 LUMEN (INITIAL) INTENSITY; C2F FILAMENT TYPE; 0.69 AMPERE DESIGN CURRENT 1; 13.5 V DESIGN VOLTAGE 1
Descriptions
Product Type
CNTL 50VA460/230/208/ 50/60H
extra long description
HMND PH50MLI CNTL 50VA460/230/208/
Description
208V/24V CONTROL TRANSFORMER 50VA
Long Description
Machine Tool Rated Molded Industrial Control Transformer, 460/230/208 PV, 115/24 SV, 50 kVA
Special Features
Potted control transformer for high inrush applications powering coils. Options include finger safe cover and an innovative fuse holder system.
Additional Information
Output Voltage
120/25, 115/24, 110/23
Input Voltage
480/240, 460/230/208, 440/220/200
Manufacturer Information
Brand
Hammond Power Solutions
Manufacturers Part Number
PH50MLI
sub brand
Machine Tool Industrial Control Transformer
GTIN
00803423078331
UPC
803423078331
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Tranformer > Dry Type > Control > Molded
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Automation, Panel shops, Machines, Solenoids, Control Applications, Timers
Enclosure
Core and Coil
standard
CSA, UL, CE
Mounting
PANEL
Temperature Rating
Typical 30 Average/ 40 Maximum
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Atlanta Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat