SP350MQMJ - .350 480 Primary 240 Secondary Transformer

Hammond Power Solutions

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP350MQMJ
Manufacturer
Hammond Power Solutions
Manufacturer's Part Number
SP350MQMJ
Description
.350 480 Primary 240 Secondary Transformer
General Purpose Open-Style Core & Coil Control Transformers, 240X480 PV, 120X240 SV, 350 Kva
Slang Terms

Suggest a New Term
Categories
Control Transformers - Core & Coil Industrial Control Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/EAN/GTIN
803423098797
Weight per unit
8.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Gonzales
0
Baton Rouge
0
All Stores
0
Resources
Images
 
 
SP350MQMJ - Small Image
 
SP350MQMJ - Large Image
Attachments
 
 
SP350MQMJ - Specification Sheet
Brochures
 
 
SP350MQMJ - Brochure
Tech Bulletins
 
 
SP350MQMJ - Tech Bulletin
Other Links
 
 
SP350MQMJ - Other
 
SP350MQMJ - Other
 
SP350MQMJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
350
Dimensions and Weight
Width
4.69
Height
3.4
Length
3.78
Descriptions
Product Type
Spartan 240X480 PV 120X240 SV 350 Kva
extra long description
HMND SP350MQMJ 350 VA 240X480 120X2
Description
.350 480 PRIMARY 240 SECONDARY TRANSFORMER
Special Features
Control transformer for stanard commercial loads without high current inrush, optional finger safe covers are available.
Long Description
General Purpose Open-Style Core & Coil Control Transformers, 240x480 PV, 120x240 SV, 350 kVA
Manufacturer Information
Brand
Hammond Power Solutions
Manufacturers Part Number
SP350MQMJ
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Tranformer > Dry Type > Control > Open Core and coil
Packaging
Weight per each
8.2
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50
Enclosure
Core and Coil
standard
CSA, UL, CE
Application
HVAC, signals and alarm systems, motor control circuits, lighting and circuit isolation
Mounting
PANEL
Temperature Rating
Typical 30 Average/ 40 Maximum
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Baton Rouge Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat