5250A5 - 3/8X2-1/2X2-1/2 Insltr

Harger

  • $12.10 (Each)
  • $12.10 (Each)

  • $121.00 (Per 10)

In-Stock: 123 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5250A5
Manufacturer
Harger
Manufacturer's Part Number
5250A5
Description
3/8X2-1/2X2-1/2 Insltr
Harger, 2-1/2" X 2-1/2" Octagon, 3/8"-16 X 58/" Aluminum Thread, 3200V, Standoff Insulator, Each
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Racks, Brackets, & Insulators Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121721 - Electrical insulators
UPC/GTIN
808475031099 / 00808475031099
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.10 (Each)
Standard Packaging
$121.00 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
123
Resources
Images
 
 
5250A5 - Small Image
 
5250A5 - Large Image
Attachments
 
 
5250A5 - Specification Sheet
Brochures
 
 
5250A5 - Brochure
Other Links
 
 
5250A5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
3200
Shape
Oct
Dimensions and Weight
Size
2-1/2" H x 2-1/2" W
Descriptions
Product Type
3/8X2-1/2X2-1/2 Oct Insulator
Description
3/8X2-1/2X2-1/2 INSLTR
extra long description
HAR 5250A5 3/8x2-1/2x2-1/2 Oct Insu
Long Description
Harger, 2-1/2" x 2-1/2" Octagon, 3/8"-16 x 58/" Aluminum Thread, 3200V, Standoff Insulator, Each
Special Features
Manufactured from glass reinforced thermoset polyester
Additional Information
Thread Size
3/8 - 16 x 5/8 AL
Manufacturer Information
Brand
Harger
Manufacturers Part Number
5250A5
GTIN
00808475031099
UPC
808475031099
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Standoff Insulators - Red
Packaging
Weight per each
0.42
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 123

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
34 View Store

M-Z

Location Stock Available
New Orleans
89 View Store

* All prices subject to change.

Begin Live Chat