A6P6 - 4.88X4.88 PNL, 6X6 Encl

Nvent Hoffman

  • $13.43 (Each)
  • $13.43 (Each)

In-Stock: 1 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A6P6
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A6P6
Description
4.88X4.88 PNL, 6X6 Encl
Panel For Junction Box, Fits 6X6 Box, White, Mild Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510547608 / 00783510547608
Weight per unit
3.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.43 (Each)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
98
Resources
Images
 
 
A6P6 - Small Image
 
A6P6 - Large Image
Other Links
 
 
A6P6 - Other
 
A6P6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Finish
Powder Coated
Color
White
Dimensions and Weight
Size
fits 6x6 in
Descriptions
Product Type
Panel 4.88X4.88 Fits 6.00X6.00
Description
4.88X4.88 PNL, 6X6 ENCL
Features
Use these panels in Junction Boxes. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.
extra long description
NVENT HOF A6P6 Panel 4.88x4.88 fits
Long Description
Panel for Junction Box, fits 6x6 Box, White, Mild Steel
Additional Information
accessory type
Panels and Panel Accessories
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A6P6
GTIN
00783510547608
UPC
783510547608
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Industrial Panels and Panel Accessories
Packaging
Weight per each
3.84
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution; Controls and Drives; Corrosive Environments
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat