31652 - 1/4" Tuff-Rod Tip Accessory Kit

Ideal

  • $165.29 (Each)
  • $165.29 (Each)

In-Stock: 0 available locally (Kerrville, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31652
Manufacturer
Ideal
Manufacturer's Part Number
31-652
Description
1/4" Tuff-Rod Tip Accessory Kit
Tuff-Rod Tip Accessory Kit, Size: 1/4 In, Includes: Replacement Heads, One Threaded Bullet Nose, One Threaded J Hook and One Threaded Wisk
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
39121722 - Wire and cable pulling device
UPC/EAN/GTIN
783250564798 / 0783250564798 / 00783250564798
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$165.29 (Each)
Stock Availability
Kerrville
0 (Find nearest stock)
San Antonio RDC
0
All Stores
3
Resources
Images
 
 
31652 - Small Image
 
31652 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Tip Accessory Kit, Ideal, Tuff-Rod, 1/4 In Diameter
Features
Includes replacement heads: one threaded bullet nose, one threaded J hook and one threaded wisk
Description
1/4" TUFF-ROD TIP ACCESSORY KIT
Long Description
Tuff-Rod Tip Accessory Kit, Size: 1/4 IN, Includes: Replacement Heads, One Threaded Bullet Nose, One Threaded J Hook And One Threaded Wisk
Special Features
Features: 1/4 IN White Fiberglass; Extra Stiffness For Added Control When Maneuvering Wires; Diameter: 1/4 IN; Length: 4 FT; Material: Fiberglass Rod
extra long description
IDEAL 31-652 Tip Accessory Kit,Idea
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
31-652
GTIN
00783250564798
UPC
783250564798
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Tip Accessory Kit
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Dallas
2 View Store
Lee's Summit
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat